Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

R22, R12, R502 Charge Hose

4.92 (13)
Hose Outer Diameter (mm)
11
Material (packing)
HNBR
Coolant
R22, R12, R502
Burst Pressure (MPa)
17.2
Material (Hose)
IN THE NBR TUBE (REFRIGERANT GAS FOR SPECIAL RUBBER) + NYLON + OUTER TUBE NBR 3 LAYERS
Maximum Working Pressure (MPa)
3.4
Connection Diameter
Female thread 1 / 4 flare
...see all>
Product Options
ADD TO CART
Hose Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1524 Red 1PC 1 MT-60R 40131305 -
Discontinued
[x]
1524 Blue 1PC 1 MT-60B 40131314 -
Discontinued
[x]
914 Blue 1PC 1 MT-36B 40131287 -
Discontinued
[x]
1524 Yellow 1PC 1 MT-60Y 40131323 -
Discontinued
[x]
914 Red 1PC 1 MT-36R 40131271 -
Discontinued
[x]
914 Yellow 1PC 1 MT-36Y 40131296 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
It was used for low pressure charge.
5
From Japan
On 2016-08-16 21:12:53
It seems that durability is more than price and I am looking forward for years to use.
This review is about item#40131296.
It is used for hose for pressure detection of refrigerant.
5
From Japan
On 2016-03-07 16:13:33
It is satisfactory to use without problems.
This review is about item#40131296.
Service can of car air conditioner gas charge
5
From Japan
On 2015-08-06 22:31:36
The price is reasonable and satisfying Hose length is also easy to use with a good length.
This review is about item#40131271.
Replenish air conditioner gas
4
From Japan
On 2015-07-29 21:13:50
First year car, 4 year car used R12 substitute gas replenishment. Connect the hose to the low pressure side and fill each one (200 g). The function has recovered.
This review is about item#40131296.
Gas charge operation of automobile air conditioner
5
From Japan
On 2014-10-06 17:52:52
Especially it can be used without problems.
This review is about item#40131271.
Room air conditioner gas replenishment
5
From Japan
On 2014-06-28 00:35:55
R22 · R12 · R502 I searched for a charge hose, but I have sought to buy it cheaply because I did not have it anywhere.
This review is about item#40131271.
Maintenance and inspection work
5
From Japan
On 2014-06-19 17:47:57
Because there are many maintenance and inspections, I use it as consumables.
This review is about item#40131271.
Used for gauge manifold.
5
From Japan
On 2014-05-13 19:58:10
It is easy to use for the price. Surface material is a little dirty.
This review is about item#40131287.
Vacuum when installing old air conditioner
5
From Japan
On 2013-07-23 22:41:06
Although it is not used frequently, it is purchased for evacuation when installing old air conditioner. I connected it to the vacuum gauge I used and used it. It was able to be used without problems.
This review is about item#40131271.
Air conditioner inspection
5
From Japan
On 2013-07-22 20:06:57
I found that the previous thing became old and it was considering the replacement and found it cheaply purchased price, I think that it is quite good.
This review is about item#40131296.

Related Products