Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Straight face spring scale plane scale plate

4.75 (4)
...see all>
Product Options
ADD TO CART
Number of Scales Main Part Dimension (mm) Weighing (kg) TKG Part Number (2015) Weight (g) Scale Interval (g) Standard TRUSCO Part Number Minimum Scale (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Scales Main Part Dimension (mm) Weighing (kg) TKG Part Number (2015) Weight (g) Scale Interval (g) Standard TRUSCO Part Number Minimum Scale (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 290x30x25 2 - 126 20 For non-transaction certificate - - 1PC 1 74453 68539204 23.99 SGD
In stock
96 290x30x25 0.5 5-0489-0801 126 5 For non-transaction proof 404-6242 - 1pc(s) 1 74451 68539186 23.99 SGD
In stock
96 290x30x25 1 5-0489-0802 126 10 For non-transaction proof 404-6251 - 1pc(s) 1 74452 68539195 24.99 SGD
In stock
96 290x30x25 10 5-0489-0805 136 100 For non-transaction proof 404-6285 - 1pc(s) 1 74460 68539222 24.99 SGD
In stock
98 410x45x35 (Maximum measurement) 20 - About 593 - - - 200 1PC 1 74461 39246767 61.99 SGD
In stock
80 290x30x25 (Maximum measurement) 8 - About 133 - - - 100 1PC 1 74493 39246742 23.99 SGD
In stock
96 410x45x35 (Maximum measurement) 50 - 618 500 Transaction certificate for non- - 500 1PC 1 74488 39246785 139.99 SGD
In stock
96 290x30x25 5 5-0489-0804 131 50 For non-transaction proof 404-6277 - 1pc(s) 1 74459 68539213 23.99 SGD
In stock
75 290x30x25 (Maximum weighing) 15 - About 142 - - 411-1087 200 1PC 1 74499 39246751 40.99 SGD
In stock
60 410x45x35 (Maximum weighing) 30 - About 618 - - - 500 1PC 1 74487 39246776 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to draw 1 kg in stream work
5
From Japan
On 2017-06-14 14:39:59
Weight is easier to understand than what we used before. It moves smoothly without catching up.
This review is about item#68539204.
Confirm residual amount of paint
4
From Japan
On 2015-06-09 00:52:06
It does not need batteries, it can be measured at any time. Surprisingly the sensitivity is also good.
This review is about item#39246751.
Preload measurement of bearings for auto repair
5
From Japan
On 2015-06-08 11:37:33
Necessary to force on the next day it was absolutely necessary but it was told that it will take time to arrange at other tool shops, but it was saved here as it arrived soon.
This review is about item#39246742.
Weighing office waste at environmental ISO
5
From Japan
On 2014-10-11 17:02:30
It is very easy to see compared with the conventional spring scale
This review is about item#39246742.

Related Products