NoteBuy more than* S$200* and get FREE SHIPPING

Thick Magnet Square 15cm

Tolerance
(Length) +/- 0.2
Main Part Dimension (mm)
170(85)x20x2.0
Squareness (mm)
+/- 0.1 or less per 100mm
Weight (g)
72.5
Material
Stainless steel
TRUSCO Part Number
411-1028
Specification
With strap hole
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10435 39246794 28.08 SGD
In stock

Related Products