Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

With post level blocking magnet

Sensitivity
0.5mm/m=0.0286degree
Pricision
Within +/- 2.5mm/m=0.1432degree
Main Part Dimension (mm)
128x90x90
Operating Temperature Range (deg C)
(Storage) -25 to 60
Weight (g)
74
Material
(Main body)ABS resin (Bubble tube) Acrylic resin (Liquids) petroleum based fluids
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 76339 39246715 24.05 SGD
In stock
ADD TO CART

Related Products