Buy more than* S$200* and get FREE SHIPPING

Circular Saw Guide Ruler T Slide And Scale Combined Use Protrusion Movable Type

4.00 (1)
...see all>
Product Options
ADD TO CART
Weight (g) Measuring Range Material TRUSCO Part Number Scale Specification Dimension (mm) 2014 TRUSCO Published Page Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Measuring Range Material TRUSCO Part Number Scale Specification Dimension (mm) 2014 TRUSCO Published Page Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
425 30cm Iron, aluminum, ABS resin 411-1044 - - 1-0901 275x468x39 1PC 1 73737 39246724 -
Discontinued
[x]
510 - Body: iron, aluminum ABS resin - M / scale combination 275x768x39 - - 1PC 1 73739 68540945 -
Discontinued
[x]
595 - The main body: ABS resin iron aluminum - M / scale combination 275x1068x39 - - 1PC 1 73740 68540954 -
Discontinued
[x]
465 45cm Iron, aluminum, ABS resin 411-1052 - - - 275x618x39 1PC 1 73738 39246733 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Carpentry work
4
From Japan
On 2017-03-18 15:34:07
You can use it normally, but if you want a greedy tree a little more, may it be long? I think. It is still better if it can stretch.
This review is about item#68540945.

Related Products