Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Taper Wool Buff

2.50 (2)
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
170
Inner Diameter (phi mm)
26
Type
Medium fine
Thickness (mm)
15 (wool potion not included), 20 (including wool portion)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 39246821 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Car polishing operation
2
From Japan
On 2013-03-11 16:30:32
There is no particular problem in performance. When I wash it several times, the paste of the magic attachment part is weak, it comes off. If it peels off it can not be mounted with magic. It may be better that "Woolbuck (Yellow Type)" of the same price of the same manufacturer. There is no time for glue to come off at that time.
This review is about item#39246821.
I use it for the polishing work of the car body.
3
From Japan
On 2012-06-18 14:48:04
It seems easier to use if the thickness is a bit thicker
This review is about item#39246821.

Related Products