Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Hose, For Monotaro Grip Type Tire Gauge With Chuck

4.33 (6)
Mounting Screw Diameter
R1/4(PT1/4)
Pressure (psi)
300
...see all>
Product Options
ADD TO CART
Hose Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500 Hose: rubber, metal parts: brass 1PC 1 - 45524683 -
Discontinued
[x]
650 Hose: rubber, metal: brass 1PC 1 - 39246837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Put air into the tires of the truck
3
From Japan
On 2015-08-20 17:26:31
It can be long.
This review is about item#45524683.
Put the air in the tire.
5
From Japan
On 2015-08-08 15:33:49
It is a very easy-to-use chuck. I am very thankful because it will arrive as soon as I place an order.
This review is about item#45524683.
Air pressure adjustment
3
From Japan
On 2014-10-10 20:03:03
If we do not use it for about half a year, we can not judge whether the material of rubber is good. In the past, when using the same thing, cracked air leaked in half a year.
This review is about item#39246837.
Tire exchange
5
From Japan
On 2013-07-04 14:48:33
I am satisfied that the making is solid.
This review is about item#45524683.
Tire air pressure adjustment
5
From Japan
On 2012-09-07 09:31:20
Are suitable
This review is about item#39246837.
Purchased for use as a gun type tire gauge that I used before
5
From Japan
On 2012-07-16 19:03:28
It is a purchase because the previous hose became tattered, but it was replaced and it became easier to use. But the price is almost the same as the price of the gun type tire gauge you purchased earlier. But holding a hose looks good.
This review is about item#39246837.

Related Products