Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

My Tools Tool Kit 61Pcs

5.00 (3)
Purpose
Support for living, DIY and home maintenance, Support for living, DIY and home maintenance
Set Contents
Mini hack saw for metalwork, blade for woodwork, needle-nose pliers, nail hammer, water plier, hex wrench (1.5/2/2.5/3/4/5/5.5/6mm), accurate Dr (+00/-1.4/-1.8mm), cutters, MinLevel, 6.35mm socket (4/4.5/5/5.5/6/7/8/9/10mm), 9.5 mm socket (10 / 11 / 12 / 13 / 14 / 15 / 17 / 19 mm), combi wrench (8 / 10 / 12 / 13 / 14 / 17 mm), 9.5 mm ratchet handle, 6.35 mm spinner handle, 9.5 mm extension bar, sockets AD9.5 -> 6.35, bit AD, Dr bit (-4 mm/ -6 mm/ +0/ +1/ +2/ +3), hex bit (T8/T10/T15/T20/T25/T30), driver (+1/ +2), pickup tool, measure 2 m
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(61PCSet) 1 MT-300 39247372 95.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-12-16 16:22:28
Surprised at the price. Product is also firm and it seems to be necessities.
This review is about item#39247372.
Machine specification change etc.
5
From Japan
On 2014-05-15 17:01:28
We are satisfied because we have all necessary tools.
This review is about item#39247372.
Do-it-yourself
5
From Japan
On 2014-02-27 12:10:20
It is a present for a living child. You can do anything if only this is complete. I think that the feeling of use is also no problem.
This review is about item#39247372.

Related Products