Buy more than* S$200* and get FREE SHIPPING

Lightweight Moisture Transmission Rainwear, "Fine Field"

4.71 (7)
Caution
Depending on the environment of your PC, the product color may look slightly different. Wearing with riding motorbikes, there may be water intrusion when water pressure is higher than expected.
Purpose
General work during rain, leisure, etc.
Moisture Vapor Permeability (g/m2)
2000
Water Pressure Resistance (mmH2O)
5000 or more
Material (surface)
190T Polyester (FINETEX) 100%
...see all
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Coat Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Coat Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 to 110 76 94 to 104 175 to 185 81 3L Ice Gray 1Set(Top and Bottom) 1 NO.400 39247616 43.33 SGD
In stock
84 to 92 70 72 to 80 160 to 170 75 M Blue 1Set(Top and Bottom) 1 NO.400 39247625 42.70 SGD
In stock
102 to 110 76 94 to 104 175 to 185 81 3L Blue 1Set(Top and Bottom) 1 NO.400 39247652 42.70 SGD
In stock
90 to 98 72 78 to 88 170 to 180 78 L Ice Gray 1Set(Top and Bottom) 1 NO.400 39247591 42.70 SGD
In stock
84 to 92 70 72 to 80 160 to 170 75 M Ice Gray 1Set(Top and Bottom) 1 NO.400 39247582 42.22 SGD
In stock
96 to 104 74 86 to 96 175 to 185 79 LL Ice Gray 1Set(Top and Bottom) 1 NO.400 39247607 42.70 SGD
In stock
90 - 98 72 78 - 88 170 - 180 78 L Blue 1Set(Top and Bottom) 1 NO.400 39247634 42.22 SGD
In stock
96 - 104 74 86 - 96 175 - 185 79 LL Blue 1Set(Top and Bottom) 1 NO.400 39247643 41.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Rain-heavy delivery work
5
From Japan
On 2017-05-21 17:44:50
It was light, it was hard to steam, it was a perfect match for delivery work when it was raining,
This review is about item#39247591.
Delivery of rainy weather
5
From Japan
On 2016-11-08 14:32:23
Material moisture permeability at this price is welcome. We want variations of bright blue and bright green. Since the wet the color is dark also become dark impression to the customer.
This review is about item#39247634.
Used to rainy weather of work
4
From Japan
On 2016-10-21 20:56:33
Light and less stuffy to wear for a long time, a little more variations of color It wants to increase the.
This review is about item#39247591.
Sparrow beehive removal, etc.
5
From Japan
On 2016-07-29 17:31:49
High defense clothes do not feel like you buy and not a core business. Suffer even net the rainwear in silver color, full defense to, have been disinfected and night at once bee spray. All if you want to imitate at your own risk.
This review is about item#39247591.
Cave observation
5
From Japan
On 2016-05-03 22:20:34
But it is not yet using it, lightly, there is a difficulty likely to devise contains the rain, though it is likely to be superior to the moisture-permeable, it was cheap.
This review is about item#39247625.
Bus car wash
4
From Japan
On 2016-03-13 16:48:06
Light and durable, it is the satisfaction more than price.
This review is about item#39247607.
When it rains, light work in the outdoors
5
From Japan
On 2015-07-07 16:06:26
Inexpensive, strong and very good. The development of a blue color is also good. It will continue purchase. You can not expect too much light reflective tape of the effect Suffice it to say.
This review is about item#39247652.

Related Products