Buy more than* S$200* and get FREE SHIPPING

Lightweight, Breathable Moisture Rainwear Fine Field Premium

3.50 (4)
Caution
Depending on the environment of your PC, the product color may look slightly different. Wearing with riding motorbikes, there may be water intrusion when water pressure is higher than expected.
Purpose
General work during rain, leisure, etc.
Moisture Vapor Permeability (g/m2)
5000
Water Pressure Resistance (mmH2O)
10000
Material (surface)
210 POLYESTER 100% (RIPSTOP 75D)
Material (reverse side)
Polyester 100% mesh, PU coating (breathable material)
Color
Gray
...see all
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Coat Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Coat Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 to 110 76 94 - 104 175 - 185 81 3L 1Set(Top and Bottom) 1 NO.600 39247695 79.77 SGD
In stock
84 - 92 70 72 - 80 160 - 170 75 M 1Set(Top and Bottom) 1 NO.600 39247661 78.82 SGD
In stock
90 - 98 72 78 - 88 170 - 180 78 L 1Set(Top and Bottom) 1 NO.600 39247677 78.82 SGD
In stock
96 - 104 74 86 - 96 175 - 185 79 LL 1Set(Top and Bottom) 1 NO.600 39247686 79.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Delivery operation
4
From Japan
On 2015-04-19 09:17:45
To prevent the rain is no complaints, thanks to the back of the ventilation, stuffiness is good is greatly improved Since there are also adjusted to the food, good visibility because it does not come out of alignment, because the storage time is not too small, inconvenient to the mountain to go, and the like.
This review is about item#39247686.
Work in the rain
4
From Japan
On 2015-04-12 18:11:13
First, because Gochi Tsuko as smooth when worn was good this is I was thought that good, there is infiltration in rainwear and likewise the back portion and the knee the top of the up to now when the daily use of the rainy weather Again this I was disappointed with either. Again, the weak will try or in part the internal pressure is applied from within.
This review is about item#39247686.
Fuji climbing
4
From Japan
On 2013-06-27 10:01:50
Plainly, pants narrow, also can not afford the waist width for a long-awaited 3D stereoscopic sewing. Good point is where you can directly walk around. And it is sold as a separate one set above and below? This sales method does not apparently still also. I support you and Mr. MonotaRo.
This review is about item#39247677.
For disaster prevention
2
From Japan
On 2012-03-28 23:08:14
It is sewn size tag on the front side of the prominent part of the collar. Can not be removed by solving because the original stitch that is sewn together. I do not think the commodity that sells little in Japan.
This review is about item#39247695.

Related Products