Buy more than* S$200* and get FREE SHIPPING

Rainwear Sterea for Female

4.40 (5)
Caution
Depending on the environment of your PC, the product color may look slightly different. Wearing with riding motorbikes, there may be water intrusion when water pressure is higher than expected.
Purpose
General work during rain, leisure, etc.
Water Pressure Resistance (mmH2O)
5000 or more
...see all
Product Options
ADD TO CART
Material (reverse side) Inseam (cm) Size Color Appliable Chest Measurement (cm) Coat Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (reverse side) Inseam (cm) Size Color Appliable Chest Measurement (cm) Coat Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester Mesh (back / PVC laminate) 75 LL Red 88 to 94 73 72 to 78 164 to 170 190T 100% polyester 1PC(Top and BottomSet) 1 NO.8200 39247573 50.49 SGD
Shipped after 2017-04-27
Polyester Mesh (back / PVC laminate) 75 LL Sachs 88 to 94 73 72 to 78 164 to 170 190T 100% polyester 1PC(Top and BottomSet) 1 NO.8200 39247537 50.49 SGD
In stock
Polyester Mesh (back / PVC laminate) 72 L Red 84 to 90 71 68 to 74 160 to 168 190T 100% polyester 1PC(Top and BottomSet) 1 NO.8200 39247564 50.49 SGD
In stock
Polyester Mesh (back / PVC laminate) 70 M Red 80 to 86 68 64 to 70 154 to 162 190T 100% polyester 1PC(Top and BottomSet) 1 NO.8200 39247555 49.92 SGD
In stock
Polyester Mesh (back / PVC laminate) 67 S Red 76 to 82 66 60 to 66 150 to 158 190T 100% polyester 1PC(Top and BottomSet) 1 NO.8200 39247546 49.92 SGD
In stock
POLYESTER MESH (back/PVC laminate) 67 S Sax 76 - 82 66 60 - 66 150 - 158 190T Polyester 100% 1PC(Top and BottomSet) 1 NO.8200 39247503 49.92 SGD
In stock
POLYESTER MESH (back/PVC laminate) 70 M Sax 80 - 86 68 64 - 70 154 - 162 190T Polyester 100% 1PC(Top and BottomSet) 1 NO.8200 39247512 50.49 SGD
In stock
POLYESTER MESH (back/PVC laminate) 72 L Sax 84 - 90 71 68 - 74 160 - 168 190T Polyester 100% 1PC(Top and BottomSet) 1 NO.8200 39247521 50.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When bike delivery business
4
From Japan
On 2016-06-21 23:02:57
The dough was thick. Is a medium build of 166㎝, but the winter of overdressed a larger overall I was in LL taking into account, it was long, even my crotch 74㎝. Body is larger than even unisex of goods, because it is for women, around the knee is easy to move, easy to wear well is very footwork. Next time I will try to L.
This review is about item#39247537.
delivery
5
From Japan
On 2016-03-30 15:02:49
Because the bright colors, seen in the fresh imagination even on rainy days.
This review is about item#39247521.
Used farm work
5
From Japan
On 2015-01-14 21:47:16
It is very nice to have so as not stuffy very strong.
This review is about item#39247512.
Bicycle commute
3
From Japan
On 2014-09-24 09:35:09
In spite of the price it is the dough was good likely to be firm.
This review is about item#39247537.
To edible wild plants up
5
From Japan
On 2014-06-12 17:52:01
Than what is sold in such as home improvement, it is durable and long-lasting likely. Color also it was good vivid.
This review is about item#39247573.

Related Products