Buy more than* S$200* and get FREE SHIPPING

Water Proof Jacket

5.00 (5)
Material (reverse side)
Nylon laminate
...see all
Product Options
ADD TO CART
Compatible Height (cm) Material (surface) Size Color Appliable Chest Measurement (cm) Coat Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Material (surface) Size Color Appliable Chest Measurement (cm) Coat Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 to 170 Vinyl chloride M Blue 84 to 92 75 1PC 1 NO.9510-J 39247381 56.41 SGD
In stock
170 - 180 Vinyl chloride L Yellow 90 - 98 78 1PC 1 NO.9510-J 39247424 58.31 SGD
In stock
175 to 185 Vinyl chloride LL Blue 96 to 104 81 1PC 1 NO.9510-J 39247406 58.31 SGD
In stock
160 to 170 PVC M Yellow 84 to 92 75 1PC 1 NO.9510-J 39247415 57.93 SGD
Shipped after 2017-06-01
175 to 185 Vinyl chloride LL Yellow 96 to 104 81 1PC 1 NO.9510-J 39247433 55.65 SGD
In stock
170 to 180 Vinyl chloride L Blue 90 to 98 78 1PC 1 NO.9510-J 39247397 57.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-02-02 20:11:29
Price is also It is affordable, I think the rain, good in the strong wind.
This review is about item#39247406.
In animal husbandry work
5
From Japan
On 2016-11-06 15:28:12
Since the wear even though sunny summer black kappa is not hot even when you wear this yellow was longed day hits so hot.
This review is about item#39247424.
When fishing
5
From Japan
On 2014-12-15 15:29:18
It is solid for price and comfortable to wear. It's comfortable because it's not very heavy.
This review is about item#39247381.
Winter rain jacket
5
From Japan
On 2014-01-24 18:49:08
Most rain jackets are mesh-lined, caught on the hook and loop, but this product is comfortable as it is laminated. It looks as though the fabric is thick and stiff, but it is soft. Summer is tough as there is no breathability, but in winter it will not be a problem. I think that it is a very good product.
This review is about item#39247397.
Farm work center
5
From Japan
On 2013-11-06 13:56:50
Work by wearing in upper and lower set. It is comfortable work without worry of water intrusion.
This review is about item#39247406.

Related Products