Buy more than* S$200* and get FREE SHIPPING

Sailing Trousers

4.15 (20)
Material (surface)
Vinyl chloride
Material (reverse side)
Nylon laminate
...see all
Product Options
ADD TO CART
Size Color Pants Side Length (cm) Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Pants Side Length (cm) Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Yellow 107 84 to 92 72 to 80 160 to 170 74 1PC 1 NO.9510-P 39247476 43.20 SGD
In stock
L Blue 110 90 to 98 78 to 88 170 to 180 77 1PC 1 NO.9510-P 39247451 44.31 SGD
In stock
LL Blue 115 96 to 104 86 to 96 175 to 185 80 1PC 1 NO.9510-P 39247467 43.20 SGD
In stock
L Yellow 110 90 to 98 78 to 88 170 to 180 77 1PC 1 NO.9510-P 39247485 43.51 SGD
In stock
M Blue 107 84 to 92 72 to 80 160 to 170 74 1PC 1 NO.9510-P 39247442 43.20 SGD
In stock
LL Yellow 115 96 to 104 86 to 96 175 to 185 80 1PC 1 NO.9510-P 39247494 44.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 2
2 star 1
1 star 1
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
When washing kayaks
5
From Japan
On 2017-03-04 22:00:12
The fabric is soft and easy to move. The thickness of the skirt is perfectly covered on boots. I wanted a little more room. Purchase Size M. We are 171 cm tall, waist 76 cm, weighing 65 Kg slightly tight. The suspender was also a bit too short, so I modified it and made it long. .
This review is about item#39247442.
Fishing
3
From Japan
On 2017-01-08 11:17:25
Rainy days and cold days are very active. Because it does not enter the wind at all, we use it with a warmer. However, I felt that I was a bit small when I was 185 in height. I think it's okay if you are under 180.
This review is about item#39247467.
For boat fishing
4
From Japan
On 2016-10-31 18:36:16
It is still unused. The touch feeling seems to be good, but I feel like the rubber band is somewhat short if I feel like wearing it.
This review is about item#39247442.
For fishery
4
From Japan
On 2016-08-14 18:08:41
What is the durability for business use? Because the price is cheap, this is what it is. If you have a good year and a good fabric backed it will last longer if it is more durable.
This review is about item#39247485.
I am using it for dismantling boar and deer.
5
From Japan
On 2016-08-11 20:00:15
We are using harmful birds and beasts to dismantle boars and deer that have been picked up. It is very good because it will not stick to others.
This review is about item#39247442.
Mowing
4
From Japan
On 2016-06-28 14:55:04
The entrance was large, easy to wear, it was the best.
This review is about item#39247467.
Using boat fishing
5
From Japan
On 2016-05-19 14:56:04
Winter, windproof, not wet with water, COSPA is also good!
This review is about item#39247467.
Boat fishing fishing
5
From Japan
On 2016-01-13 15:58:31
It's definitely awesome at the top. I did not have it in the fishing gear store so I bought it here. Rain waterproof completely. People who care about steaming are comfortable if ventilated once.
This review is about item#39247494.
For sea aquaculture work
5
From Japan
On 2015-12-20 18:10:43
Thin, but durable enough, there is a pocket in front of the chest, it is convenient
This review is about item#39247451.
Sashimi fishing
2
From Japan
On 2015-03-27 17:17:05
Crotch narrow
This review is about item#39247494.

Related Products