Buy more than* S$200* and get FREE SHIPPING

Men GI Belt RB 32mm

4.53 (15)
Width (mm)
About 32
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mixing Ratio (%) Length (cm) Size Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mixing Ratio (%) Length (cm) Size Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100% cotton About 110 M Beige About 1100 1PC 1 001 39326971 5.99 SGD
In stock
- 100% cotton About 128 L Beige About 1280 1PC 1 002 39326987 6.99 SGD
In stock
360-0599 Cotton 100 About 110 M Green About 1100 1PC 1 001 39326953 5.99 SGD
In stock
360-0581 Cotton 100 About 110 M Con About 1100 1PC 1 001 39326935 5.99 SGD
In stock
360-0564 Cotton 100 About 128 L Cros About 1280 1PC 1 2 39326926 6.99 SGD
In stock
360-0548 Cotton 100 About 128 L Con About 1280 1PC 1 2 39326944 6.99 SGD
In stock
- 100% cotton About 110 M Cros About 1100 1PC 1 001 39326917 5.99 SGD
In stock
360-0556 Cotton 100 About128 L Green About1280 1PC 1 002 39326962 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
For everyday use
4
From Japan
On 2018-01-04 08:39:08
Better than the cheapest things in the neighborhood, the belt is solid and thick.
This review is about item#39326917.
Work clothes
4
From Japan
On 2017-11-22 17:50:53
I bought two books at reasonable price, reasonable to feel strong.
This review is about item#39326944.
With work handling fire
5
From Japan
On 2017-10-09 22:08:14
Because it is cotton, you can use it with confidence in work such as sparks. The price is also convincing.
This review is about item#39326917.
Work preparation
4
From Japan
On 2017-09-01 09:48:37
10% off, slightly more than other stores, because the price was cheap
This review is about item#39326953.
As a belt of work clothes
5
From Japan
On 2017-08-08 14:57:57
It is cheap and there is no problem at all. Size does not matter. It is cheap and lasts longer.
This review is about item#39326935.
To work clothes
5
From Japan
On 2017-06-29 19:15:05
Because of the treatment of a long size, even a fat person is fine.
This review is about item#39326944.
Pruning work on planting trees
5
From Japan
On 2017-01-23 12:07:22
I use it to hang pruning scissors on my waist. The condition is good as it stops steadily.
This review is about item#39326987.
When working
3
From Japan
On 2016-08-24 18:09:36
I think that it is firmly cheap.
This review is about item#39326926.
Is it a normal cheap belt?
5
From Japan
On 2016-05-28 15:00:38
Since the belt is a consumable item, there can be as many as there are. This price is saved.
This review is about item#39326917.
During thermal insulation operation
5
From Japan
On 2016-05-27 21:06:49
You can change it without worry if it is this price.
This review is about item#39326917.

Related Products