Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Belt RB 40mm

4.33 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Mixing Ratio (%)
Nylon 100
Size
M
Width (mm)
About 40
...see all>
Product Options
ADD TO CART
Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1120 Cros 1PC 1 035 39327111 10.99 SGD
In stock
About 1120 Con 1PC 1 035 39327127 10.99 SGD
In stock
About1120 Beige 1PC 1 035 39327145 15.99 SGD
Shipped after 2018-06-29
About1120 Green 1PC 1 035 39327136 9.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Inbound / unpacking operation
5
From Japan
On 2018-05-17 17:51:39
If it is this type buckle inevitably, it is often relaxed to a rhythm, It stops firmly than what I used to date.
This review is about item#39327111.
For work
5
From Japan
On 2017-01-21 00:00:13
Until now I used 32 mm width, but changed to 40 mm width because it equips with waist bags, terminal holders, printer holders, mobile holders and so on. It is solid and comfortable to use.
This review is about item#39327111.
Building facility maintenance
3
From Japan
On 2016-10-18 11:09:21
It is wide and strong and it hangs on the waist, so it is comfortable to use, but it is not good for the tip metal fitting to catch on the belt thread when pulling out from the pants. I am removing the hardware and using it.
This review is about item#39327145.

Related Products