Buy more than* S$200* and get FREE SHIPPING

Nylon Belt WP 40mm

4.33 (6)
Mixing Ratio (%)
Nylon 100
Width (mm)
About 40
...see all>
Product Options
ADD TO CART
Length (cm) Size Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 127 L Con About 1270 1PC 1 040 39327312 11.99 SGD
In stock
About 127 L Cros About 1270 1PC 1 040 39327303 11.99 SGD
In stock
About 110 M Cros About 1100 1PC 1 39 39327276 10.99 SGD
In stock
About 110 M Con About 1100 1PC 1 039 39327285 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Used for work ingestion
5
From Japan
On 2017-10-08 09:10:12
There are also five holes, so once you adjust the size, you can use it for a long time. Durability is also sufficient.
This review is about item#39327285.
I bought it.
4
From Japan
On 2017-04-15 15:52:32
It is firm and easy to use belt. Thank you very much.
This review is about item#39327312.
Used in working trousers
5
From Japan
On 2017-01-23 20:24:56
Make Kajimeku is cheap but the best is the best! This product was no exception.
This review is about item#39327285.
Daily work
3
From Japan
On 2015-11-10 21:51:40
Purchased by being attracted to the price. It was a solid making, so I think that there is cost performance.
This review is about item#39327276.
For work wearing
4
From Japan
On 2015-09-22 22:58:19
It is the third one. I think that I would like to preliminarily purchase it for when I got to go because the price is cheap.
This review is about item#39327276.
For company trousers
5
From Japan
On 2013-05-31 21:50:58
I feel that it is solid on the price side. I would like to confirm the durability by trying a little more.
This review is about item#39327276.

Related Products