Buy more than* S$200* and get FREE SHIPPING

Rain Strong

3.82 (11)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Water Pressure Resistance (mmH2O)
10000 or more
Material (reverse side)
Polyester mesh
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Shoulder Width (cm) Inseam (cm) Size TRUSCO Part Number Color Appliable Chest Measurement (cm) Cuff Circumference (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Dimension (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Shoulder Width (cm) Inseam (cm) Size TRUSCO Part Number Color Appliable Chest Measurement (cm) Cuff Circumference (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Dimension (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 52 73 M 400-2733 Navy 84 to 92 33/18 72 to 80 160 to 170 (Chest) 120 1Set(Top and Bottom) 1 3410 39326533 56.99 SGD
In stock
81 61 80 4L 400-2750 Gray 108 to 122 37/19 102 to 126 180 to 185 (Chest) 145 1Set(Top and Bottom) 1 3410 39326524 56.99 SGD
Shipped after 2018-05-02
81 61 80 4L 400-2709 Navy 108 to 122 37/19 102 to 126 180 to 185 (Chest) 145 1Set(Top and Bottom) 1 3410 39326576 56.99 SGD
In stock
72 52 73 M - Orange 84 - 92 33/18 72 - 80 160 - 170 (Chest girth) 120 1Set(Top and Bottom) 1 3410 39326436 55.99 SGD
In stock
75 54 74 L - Orange 90 - 98 34/18 78 - 88 170 - 180 (Chest girth) 125 1Set(Top and Bottom) 1 3410 39326445 56.99 SGD
In stock
78 56 76 LL - Orange 96 - 104 35/18 86 - 96 175 - 185 (Chest girth) 130 1Set(Top and Bottom) 1 3410 39326454 55.99 SGD
In stock
78 60 78 3L - Orange 102 - 110 36/19 94 - 104 175 - 185 (Girth of the chest) 140 1Set(Top and Bottom) 1 3410 39326463 55.99 SGD
In stock
81 61 80 4L - Orange 108 - 122 37/19 102 - 126 180 - 185 (Chest girth) 145 1Set(Top and Bottom) 1 3410 39326472 56.99 SGD
In stock
72 52 73 M 400-2784 Gray 84 - 92 33/18 72 - 80 160 - 170 (Chest girth) 120 1Set(Top and Bottom) 1 3410 39326481 56.99 SGD
In stock
75 54 74 L 400-2768 Gray 90 - 98 34/18 78 - 88 170 - 180 (Chest girth) 125 1Set(Top and Bottom) 1 3410 39326497 55.99 SGD
In stock
78 56 76 LL 400-2776 Gray 96 - 104 35/18 86 - 96 175 - 185 (Chest girth) 130 1Set(Top and Bottom) 1 3410 39326506 55.99 SGD
In stock
78 60 78 3L 400-2741 Gray 102 - 110 36/19 94 - 104 175 - 185 (Girth of the chest) 140 1Set(Top and Bottom) 1 3410 39326515 56.99 SGD
In stock
75 54 74 L 400-2717 Navy 90 - 98 34/18 78 - 88 170 - 180 (Chest girth) 125 1Set(Top and Bottom) 1 3410 39326542 56.99 SGD
In stock
78 56 76 LL 400-2725 Navy 96 - 104 35/18 86 - 96 175 - 185 (Chest girth) 130 1Set(Top and Bottom) 1 3410 39326551 56.99 SGD
In stock
78 60 78 3L 400-2695 Navy 102 - 110 36/19 94 - 104 175 - 185 (Girth of the chest) 140 1Set(Top and Bottom) 1 3410 39326567 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Earth work
2
From Japan
On 2017-11-25 21:41:15
It is a durable texture! I did not last long and did not last long.
This review is about item#39326472.
For hobbies
3
From Japan
On 2017-07-16 16:43:51
The fabric is solid but it gets a bit stiff. It seems durable. I will steam.
This review is about item#39326454.
Field work in rainy weather
5
From Japan
On 2016-06-26 22:02:07
Regarding steaming, it is quite hot! However, waterproofness is fairly steady for the hot weather. I bought it for work but I feel like a sauna suit. I think that it is quite high in terms of cold weather and wind protection. I think that it is very good for riding a motorcycle for a while in rainy weather. I think that color use that is conspicuous even at night is good.
This review is about item#39326463.
Outdoor machine dismantling work in rainy weather
5
From Japan
On 2016-02-09 14:57:49
I use it as a standard (uniform) at workers' rainy weather. Everyone who is using is slim, but all are in good condition with LL size for wearing from the top of work clothes. Because the color is conspicuous, you can work safely even when bad visibility.
This review is about item#39326454.
For motorcycles
5
From Japan
On 2015-12-10 23:36:49
I can use it normally
This review is about item#39326454.
For riding a motorcycle rain.
5
From Japan
On 2015-10-26 17:59:41
For reasonable price, it is a durable fabric.
This review is about item#39326454.
Commuting at a scooter
4
From Japan
On 2015-06-18 05:13:24
When the jacket runs on a scooter, a cold invades and becomes a bunpan like Michelin's Bivendam. It is! The underpants suit gradually rises up while running on a scooter, the ankle comes out, of course, it can not be helped because there is no dedicated bike, but if there is a rubber that passes through the bottom of the shoe it is unbearable from the cospa, Is pleased
This review is about item#39326463.
Outside work in case of rain
2
From Japan
On 2014-03-19 15:04:44
About half a day I wore this rain clothes and worked outside, but the rain drowned.
This review is about item#39326506.
Tube repair work etc.
4
From Japan
On 2013-11-14 15:53:02
Location is easy to understand even in a dark place, durability is satisfied
This review is about item#39326454.
Street work on rainy weather
4
From Japan
On 2013-07-11 13:43:53
There is no function of expensive items such as moisture permeability, three-dimensional cutting or openable ventilation, but since the reinforcing material, the back mesh, and the deodorant material are used, it is convincing price and quality. If you purchase a larger size to wear on your work clothes, I think that the disadvantage is small and it is affordable. Although the pants hem can not be thoroughly restricted by the button fastening, if it wears the rubber length original it does not squeeze originally and it is convincing price and quality.
This review is about item#39326445.

Related Products