Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Rain Suit

4.25 (20)
Water Pressure Resistance (mmH2O)
10000
Material (surface)
Polyester taffeta (PVC laminate)
Material (reverse side)
Polyester mesh
...see all>
Product Options
ADD TO CART
Dimension (cm) Shoulder Width (cm) Inseam (cm) Size Color Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Shoulder Width (cm) Inseam (cm) Size Color Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Chest) (Length) 78, 140, (cuff) 36/21 60 77 3L Turquoise 102 to 110 94 to 104 175 to 185 1Set(Top and Bottom) 1 3292 39327583 -
Discontinued
[x]
(Chest) (Length) 78, 140, (cuff) 36/21 60 77 3L Navy 102 to 110 94 to 104 175 to 185 1Set(Top and Bottom) 1 3292 39327644 -
Discontinued
[x]
(Chest) (Length) 69, 115, (cuff) 32/19 50 67.5 S Silver 78 to 86 66 to 74 150 to 160 1Set(Top and Bottom) 1 3292 39327486 -
Discontinued
[x]
(Chest) (Length) 81, 145, (cuff) 37/22 61.5 79.5 4L Turquoise 108 to 122 102 to 126 180 to 185 1Set(Top and Bottom) 1 3292 39327592 -
Discontinued
[x]
(Chest) (Length) 75, 125, (cuff) 34/20 54 71.5 L Navy 90 to 98 78 to 88 170 to 180 1Set(Top and Bottom) 1 3292 39327626 -
Discontinued
[x]
(Chest) (Length) 78, 140, (cuff) 36/21 60 77 3L Silver 102 to 110 94 to 104 175 to 185 1Set(Top and Bottom) 1 3292 39327522 -
Discontinued
[x]
(Chest) (Length) 78, 130, (cuff) 35/20 56 73.5 LL Silver 96 to 104 86 to 96 175 to 185 1Set(Top and Bottom) 1 3292 39327513 -
Discontinued
[x]
(Chest) (Length) 75, 125, (cuff) 34/20 54 71.5 L Turquoise 90 to 98 78 to 88 170 to 180 1Set(Top and Bottom) 1 3292 39327565 -
Discontinued
[x]
(Chest) (Length) 72, 120, (cuff) 33/19 52 70.5 M Navy 84 to 92 72 to 80 160 to 170 1Set(Top and Bottom) 1 3292 39327617 -
Discontinued
[x]
(Chest) (Length) 78, 130, (cuff) 35/20 56 73.5 LL Navy 96 to 104 86 to 96 175 to 185 1Set(Top and Bottom) 1 3292 39327635 -
Discontinued
[x]
(Chest) (Length) 72, 120, (cuff) 33/19 52 70.5 M Silver 84 to 92 72 to 80 160 to 170 1Set(Top and Bottom) 1 3292 39327495 -
Discontinued
[x]
(Chest) (Length) 72, 120, (cuff) 33/19 52 70.5 M Turquoise 84 to 92 72 to 80 160 to 170 1Set(Top and Bottom) 1 3292 39327556 -
Discontinued
[x]
(Chest) (Length) 78, 130, (cuff) 35/20 56 73.5 LL Turquoise 96 to 104 86 to 96 175 to 185 1Set(Top and Bottom) 1 3292 39327574 -
Discontinued
[x]
(Chest) (Length) 75, 125, (cuff) 34/20 54 71.5 L Silver 90 to 98 78 to 88 170 to 180 1Set(Top and Bottom) 1 3292 39327504 -
Discontinued
[x]
(Chest) (Length) 81, 145, (cuff) 37/22 61.5 79.5 4L Silver 108 to 122 102 to 126 180 to 185 1Set(Top and Bottom) 1 3292 39327531 -
Discontinued
[x]
(Chest) (Length) 69, 115, (cuff) 32/19 50 67.5 S Navy 78 to 86 66 to 74 150 to 160 1Set(Top and Bottom) 1 3292 39327601 -
Discontinued
[x]
(Chest) (Length) 81, 145, (cuff) 37/22 61.5 79.5 4L Navy 108 to 122 102 to 126 180 to 185 1Set(Top and Bottom) 1 3292 39327653 -
Discontinued
[x]
(Chest) (Length) 69, 115, (cuff) 32/19 50 67.5 S Turquoise 78 to 86 66 to 74 150 to 160 1Set(Top and Bottom) 1 3292 39327547 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Raining without rain
3
From Japan
On 2016-04-28 17:06:21
I can use it in a futsu.
This review is about item#39327556.
Work outside the rain
5
From Japan
On 2016-04-07 17:28:00
It can be used normally. Since kappa is a consumable item, it is good that the price is cheap.
This review is about item#39327531.
For original commuting
5
From Japan
On 2015-09-06 17:50:11
It has been two and a half years since I started using it. I still feel like I've been soaking up. Considering the price, I think it is pretty good.
This review is about item#39327601.
Part job (cleaning)
5
From Japan
On 2015-05-06 18:50:21
Because it is strong because of price, I was relieved. I wonder if L size is OK, but it was a little big. I wish it was 172 cm M size!
This review is about item#39327504.
Farm work
4
From Japan
On 2015-04-28 15:03:51
The feel and feel of the outer material and lining are reasonable. By having mesh ground on the lining, even if the inside gets wet with rain water or sweat, the feeling of cohesiveness is small, and detachment is relatively easy. When raising a fault, the water on the surface suddenly hurts now, it feels like clinging to the body with long-term use. Water wishes to improve further soon.
This review is about item#39327617.
Rainy field work (container crane inspection)
5
From Japan
On 2015-04-05 22:14:14
Easy to work with. Because it is cheap, it may be to purchase again.
This review is about item#39327583.
Cleaning operation
4
From Japan
On 2015-03-23 15:41:59
I think that it is better than ordinary rain wings. However, the durability is unknown. It seems weak for ultraviolet rays. I think that there is no problem for ordinary work.
This review is about item#39327626.
Riding a bicycle on a rainy day
5
From Japan
On 2015-02-09 14:04:47
I will wear bicycle commute on a rainy day. (About 8 km) After it arrived, rain fell well once, tried putting on. Before this we had the same type of about 8,000 yen, but there is nothing wrong. So it is more comfortable to wear than the previous ones with this cost performance. I will buy it again if I wear it several times and durability, quality retention is good. I bought the size LL, but the clothes are M ~ L size. I'm wearing it from above, but it is just right. By the way it is a middle-aged man.
This review is about item#39327513.
Motorcycle commuting
5
From Japan
On 2014-10-21 08:29:49
It is good to make it thick with making it. The trousers were long if I bought one size up, but since there is a plastic hook on the skirt, it is okay if you stop there. Pocket was useful as well. Turquoise color is also well recognizable and satisfactory. I just hope for cost reduction as it is.
This review is about item#39327592.
Control
1
From Japan
On 2014-09-04 09:13:10
There is no cord but there is a through hole of the cord to narrow the waist of the pants. Because the waist is thin for the height, it is inconvenient because trousers come down only with rubber during work. Sorry for the price though there is no penetration from the seams for the price and the goods are good.
This review is about item#39327531.

Related Products