Buy more than* S$200* and get FREE SHIPPING

3D Breeze Rain

3.50 (6)
Moisture Vapor Permeability (g/m2)
3000(24hr)
Water Pressure Resistance (mmH2O)
10000 or more
Material (reverse side)
Polyester mesh
...see all>
Product Options
ADD TO CART
Dimension (cm) Color Appliable Chest Measurement (cm) Cuff Circumference (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Clothes Length (cm) Shoulder Width (cm) Inseam (cm) TRUSCO Part Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Color Appliable Chest Measurement (cm) Cuff Circumference (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Clothes Length (cm) Shoulder Width (cm) Inseam (cm) TRUSCO Part Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Lime 78 to 86 30/23 66 to 74 150 to 160 100% nylon taffeta (PU coating) 69 50 71 - S 1Set(Top and Bottom) 1 7520 39326761 88.99 SGD
Shipped after 2018-04-27
- Blue 108 to 122 35/25 102 to 126 180 to 185 100% nylon taffeta (PU coating) 82 61 82 - 4L 1Set(Top and Bottom) 1 7520 39326752 72.99 SGD
Shipped after 2018-04-27
- Blue 90 to 98 33/24 78 to 88 170 to 180 100% nylon taffeta (PU coating) 75 54 75 408-7861 L 1Set(Top and Bottom) 1 7520 39326725 72.99 SGD
In stock
- Blue 96 to 104 32/24 86 to 96 175 to 185 100% nylon taffeta (PU coating) 78 56 77 408-7879 LL 1Set(Top and Bottom) 1 7520 39326734 71.99 SGD
In stock
- Gray 78 to 86 30/23 66 to 74 150 to 160 100% nylon taffeta (PU coating) 69 50 71 - S 1Set(Top and Bottom) 1 7520 39326646 88.99 SGD
Shipped after 2018-04-27
- Orange 102 to 110 34/25 94 to 104 175 to 185 100% nylon taffeta (PU coating) 79 60 80 - 3L 1Set(Top and Bottom) 1 7520 39326621 72.99 SGD
In stock
- Lime 102 to 110 34/25 94 to 104 175 to 185 100% nylon taffeta (PU coating) 79 60 80 408-7933 3L 1Set(Top and Bottom) 1 7520 39326804 88.99 SGD
Shipped after 2018-04-27
- Lime 84 to 92 31/23 72 to 80 160 to 170 100% nylon taffeta (PU coating) 72 52 73 408-7968 M 1Set(Top and Bottom) 1 7520 39326777 71.99 SGD
In stock
- Gray 84 to 92 31/23 72 to 80 160 to 170 100% nylon taffeta (PU coating) 72 52 73 408-7925 M 1Set(Top and Bottom) 1 7520 39326655 72.99 SGD
In stock
- Lime 108 to 122 35/25 102 to 126 180 to 185 100% nylon taffeta (PU coating) 82 61 82 - 4L 1Set(Top and Bottom) 1 7520 39326813 72.99 SGD
Shipped after 2018-04-27
- Blue 78 to 86 30/23 66 to 74 150 to 160 100% nylon taffeta (PU coating) 69 50 71 - S 1Set(Top and Bottom) 1 7520 39326707 71.99 SGD
Shipped after 2018-04-27
- Orange 84 to 92 31/23 72 to 80 160 to 170 100% nylon taffeta (PU coating) 72 52 73 - M 1Set(Top and Bottom) 1 7520 39326594 71.99 SGD
In stock
- Orange 78 to 86 30/23 66 to 74 150 to 160 100% nylon taffeta (PU coating) 69 50 71 - S 1Set(Top and Bottom) 1 7520 39326585 72.99 SGD
Shipped after 2018-04-27
- Gray 108 to 122 35/25 102 to 126 180 to 185 100% nylon taffeta (PU coating) 82 61 82 - 4L 1Set(Top and Bottom) 1 7520 39326691 72.99 SGD
Shipped after 2018-04-27
- Orange 108 to 122 35/25 102 to 126 180 to 185 100% nylon taffeta (PU coating) 82 61 82 - 4L 1Set(Top and Bottom) 1 7520 39326637 72.99 SGD
Shipped after 2018-05-01
- Gray 102 to 110 34/25 94 to 104 175 to 185 100% nylon taffeta (PU coating) 79 60 80 408-7895 3L 1Set(Top and Bottom) 1 7520 39326682 72.99 SGD
In stock
(Chest) 130 Orange 96 to 104 33/24 86 to 96 175 to 185 100% nylon taffeta (PU coating) 78 56 77 - LL 1Set(Top and Bottom) 1 7520 39326612 72.99 SGD
In stock
(Chest) 125 Lime 90 to 98 32/24 78 to 88 170 to 180 100% nylon taffeta (PU coating) 75 54 75 408-7941 L 1Set(Top and Bottom) 1 7520 39326786 72.99 SGD
In stock
(Chest) 125 Gray 90 to 98 32/24 78 to 88 170 to 180 100% nylon taffeta (PU coating) 75 54 75 408-7909 L 1Set(Top and Bottom) 1 7520 39326664 72.99 SGD
In stock
(Chest) 120 Blue 84 - 92 31/23 72 - 80 160 - 170 100% nylon taffeta (PU coating) 72 52 73 - M 1Set(Top and Bottom) 1 7520 39326716 71.99 SGD
In stock
(Chest) 130 Lime 96 to 104 33/24 86 to 96 175 to 185 100% nylon taffeta (PU coating) 78 56 77 408-7950 LL 1Set(Top and Bottom) 1 7520 39326795 71.99 SGD
In stock
- Blue 102 to 110 34/25 94 to 104 175 to 185 100% nylon taffeta (PU coating) 79 60 80 408-7852 3L 1Set(Top and Bottom) 1 7520 39326743 72.99 SGD
In stock
(Chest girth) 125 Orange 90 - 98 32/24 78 - 88 170 - 180 NYLON 100% TAFFETA (PU COATING) 75 54 75 - L 1Set(Top and Bottom) 1 7520 39326603 72.99 SGD
In stock
(Chest girth) 130 Gray 96 - 104 33/24 86 - 96 175 - 185 NYLON 100% TAFFETA (PU COATING) 78 56 77 408-7917 LL 1Set(Top and Bottom) 1 7520 39326673 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Commuting by motorcycle
2
From Japan
On 2016-05-27 08:15:05
I got inundated from the butt in about 3 months of use. Corresponding one with a waterproof spray is also getting worse. From use, it is still less than one year (50 times of use) but it seems impossible anymore. It is regrettable feeling. The goods themselves are light and good, but please let me know if they improve.
This review is about item#39326621.
Motorcycle commuting
5
From Japan
On 2015-06-17 08:34:25
The material is thin and light, easy to move because I purchased one size big one. There is enough water resistance, is it durable later? I hope this price will bring you three years. I think that you will want to purchase in the future if the design increases.
This review is about item#39326621.
Construction site
4
From Japan
On 2014-11-06 14:49:13
It is very light and easy to move It is nice to have a color too much too much than I expected
This review is about item#39326603.
delivery
2
From Japan
On 2014-07-20 22:27:07
Although it is still unused on rainy days, I thought that it is necessary to improve a little more on the design of the pants. Thanks for the seams being white threads. . I would like to write a review again after using it on a rainy day.
This review is about item#39326664.
bike
4
From Japan
On 2013-11-20 22:39:35
There are no chucks in the trousers. The outerwear is separated from the lining and the outer material, and the outer material is thin and light, so it flaps in the motorcycle. There is no code on the top of the outerwear, but I could pass it by myself additionally.
This review is about item#39326786.
Fishing, golf, watching sports
4
From Japan
On 2013-06-10 11:28:45
Still, the rainy day is unused. Actually I wanted a lime color, but I bought an orange that can be delivered on the day without having time until the day I plan to use it. Correspondingly I arrived the next day after ordering. Thank you very much. Although it can be used at any time as it enters the rainy season, it does not rain easily. I like the design. If I can post again after use, I would like to mention impression of use at that time.
This review is about item#39326603.

Related Products