Buy more than* S$200* and get FREE SHIPPING

Explorer 777XP

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (lumen)
280
Lighting Time
(High mode) About 72 hours, (Low mode) About 144 hours (flashing) About 240 hours (body recognition indicator) About 1 year
Batteries
Size D alkaline battery x 3 (sold seperately)
Light Source
Chip type, warm color LED x 3
Main Part Dimension (mm)
About phi 84 X 185
Weight (g)
About 817
TRUSCO Part Number
385-9746
Specification
Dripproof specification, flashing, instant off switch, ENELOOP compatible
Accessories
Hanger hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX-777XP 39248115 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Look for things in the dark
5
From Japan
On 2017-09-15 14:59:42
I felt like I could use it even at night barbecue and night fishing.
This review is about item#39248115.
Camp night work
3
From Japan
On 2015-11-25 20:39:19
Although it is written that with the body recognition indicator light which understands the location of the main body even when the power is off, no effect can be felt at all.
This review is about item#39248115.
Nighttime event (within tent)
5
From Japan
On 2014-11-17 10:03:40
It was very compact but the illuminance was also reasonable and very useful. Moreover, we can also change the strength and weakness, depending on how you lower the working place just beneath, you can use it in such a way that it will not get dark ... I think that it was a good product. However, even when the power was off, there was a function that the location of the power ON / OFF switch glows all the time, so I could not keep the batteries in and I was a little troubled.
This review is about item#39248115.
camp
4
From Japan
On 2014-08-25 22:58:28
Purchased for use with a camp. The product itself is satisfied.
This review is about item#39248115.
Mainly camping
5
From Japan
On 2014-03-14 17:09:15
I have a white EX - 313CW, but I also wanted a light bulb color so 313 CW is round but 777 XP is square, so it is hard to put batteries in a little bit otherwise Gentos products are well done
This review is about item#39248115.
fishing
2
From Japan
On 2013-09-18 08:23:34
The blinking green is thin, I do not know. I want you to be a reinforced plastics.
This review is about item#39248115.
Working in the dark and hobby camp
5
From Japan
On 2012-08-11 17:18:48
It is brighter than I thought. I use Energy using battery spacer. Since the main body is light and the price is also cheap, it is also recommended as a preparation for power outage. I think that you can purchase at various prices close to the lowest price by using various coupons.
This review is about item#39248115.

Related Products