NoteBuy more than* S$150* and get FREE SHIPPING

GTR Torch 131

4.86 (7)
Practical Lighting Time
About 8 hours
Brightness (lumen)
AA alkaline x 1 (included)
Light Source
Chip type White LED 1
Main Part Dimension (mm)
About phi28 X 103
Weight (g)
About 86
TRUSCO Part Number
Dripproof specifications, collimator lens, ENELOOP compatible
Strap, test battery
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTR-131T 39248133 -
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
One in the car
From Japan
On 2014-12-18 01:03:11
We piled into the car in preparation for the troubles of the unexpected. Brightness also has alright satisfaction.
This review is about item#39248133.
Car maintenance
From Japan
On 2014-11-21 22:49:04
Bright, It is tough no matter what to say. And I love much. Because there are times when you work Kuwae to mouth, I think that may be size.
This review is about item#39248133.
Daily use
From Japan
On 2014-07-21 18:45:35
Very bright, but the hesitation not seen near too bright
This review is about item#39248133.
Inspection and nighttime work of secluded location
From Japan
On 2013-11-18 15:21:37
Brightness is undisputed. But, it is there is no LED so spread. Price, very cheap Light and is recommended because it does not get in the way even been put in a pocket.
This review is about item#39248133.
Piping internal confirmation
From Japan
On 2013-11-17 17:36:42
Because it is often illuminate the spot, I purchased this product. It is a brightness enough. The I AA one is also good and economical. I do not know durability, how damn good it give me have one year if this price.
This review is about item#39248133.
And inspection of machinery
From Japan
On 2013-10-06 13:12:53
Since the past is a waste also use batteries made How can dark was using a large flashlight of a single battery four use is inconvenient, but was using. This product can be feel free to exchange because it is one AA battery. Also it is really very good light and bright with a small.
This review is about item#39248133.
For night walk
From Japan
On 2013-03-12 17:25:51
But we chose the ones of portability center that can be used in AA single, brightness, and have the battery, but they all very pleased.
This review is about item#39248133.

Related Products