Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Head Light, "GTR Head 931"

4.40 (35)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Range
Normal beam 16degree
Beam Distance (m)
About 77 (at maximum)
Practical Lighting Time
(High mode) 8 hours, (Low mode) 24 hours, (Flashing) 17 hours
Brightness (lumen)
45
Batteries
AA size alkaline battery x 1 (included)
Light Source
Chip type White LED 1
Dimensions (Width W x Height H x Depth D) (mm)
About 63 x 50 x 51
Weight (g)
About 89
TRUSCO Part Number
392-7253
Specification
Dripproof specification, flashing, collimator lens, instant off switch, ENELOOP compatible
Accessories
Head band, attrName pouch, batteries for testing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTR-931H 39248151 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 23
4 star 8
3 star 1
2 star 1
1 star 2
Review Rating: 4.40
35 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2015-11-23 18:14:57
Because there are a lot of work in the dark, battery consumption is worrisome, but because this product is AAA 1, you can reduce the running cost with a set of rechargeable batteries. The amount of light is perfect
This review is about item#39248151.
For mountaineering
5
From Japan
On 2015-09-16 19:27:33
I liked having one AA battery.
This review is about item#39248151.
Post again
1
From Japan
On 2015-08-26 09:43:37
1 item purchased this item is defective switch and also put initial failure cell inserted button lights but you can not cut it. Even if you push it for many times, even if you return it I will give up that I got the outcome of the outrage if I think about the price.
This review is about item#39248151.
Overhead inspection, under-floor inspection operation
5
From Japan
On 2015-07-17 09:13:48
If you have the brightness at hand, you can use it for 4 to 5 meters if you search the wire at the ceiling. This price is satisfactory.
This review is about item#39248151.
Used for fishing
4
From Japan
On 2015-03-03 21:53:29
It is low price and sufficient illuminance, the best one is OK with one AA. Because it is small and light, there is almost no discomfort when wearing. Difficult point The irradiation angle is small, and wide surfaces can not be illuminated. It is enough to light hands.
This review is about item#39248151.
Machine maintenance in factory
1
From Japan
On 2015-02-23 18:01:14
Is it a cheap worse, quickly broken SW part? I will not turn on, sometimes
This review is about item#39248151.
Electrical construction
5
From Japan
On 2015-02-21 18:50:03
I bought it because I wanted the power supply with only AA battery 1. Compared to AAA batteries × 3 items, the brightness and duration of course drops naturally, but my request to replace the battery easily and to turn the two rechargeable batteries alternately is satisfied. Considering the price, it was quite a profitable item. If it will last long.
This review is about item#39248151.
For early morning work
5
From Japan
On 2015-01-30 18:42:11
The body is also lighter with a single AA battery, and additionally it does not compare with the no-brand products in the home center etc. with sufficient brightness. It is difficult to push the switch slightly because it is the only glove work. Other than that it's wonderful
This review is about item#39248151.
Disaster prevention climbing guard
5
From Japan
On 2014-11-17 16:23:55
Buy the second one. The brightness here is brighter than the flashlight of the same manufacturer's AA battery 1 specification. It is convenient even in outdoor.
This review is about item#39248151.
For night work
3
From Japan
On 2014-11-13 14:54:06
The band part was chat compared to the atmosphere on the web. I feel that rubber seems to stretch quickly.
This review is about item#39248151.

Related Products