Buy more than* S$200* and get FREE SHIPPING

LED Help Light

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 16 hours
Batteries
Lithium button battery CR2016x2 (included)
Light Source
phi5mm white LED x 1 light
Dimensions (Width W x Height H x Depth D) (mm)
About 30x30x42
Weight (g)
About 31
Specification
Drip-proof specifications, clip / head combination, Moon lens
Accessories
Head band, batteries for testing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-12SL 39248167 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Chip replacement and confirmation of dimensional scale of micro-bore during machining
5
From Japan
On 2016-12-18 23:40:39
Recently, it has become harder to see small items, so I use it when working at hand. However, since it is equipped with a helmet + dust cover (face guard), it can not be used in a band. I used clip-type clothes that are useful at that time, sandwiched between glasses. Fortunately, I am inconveniently sensuous because I have difficulty with one eye. Since light hits with your eyes, it is very helpful. However, since the clip is a jagged type of plastic (if it prevents falling), the lens will be scratched. I am thankful that it is a cushion-like clip.
This review is about item#39248167.
Jogging at night
5
From Japan
On 2015-05-06 14:10:22
I think that it is light and simple, the structure is simple and it is difficult to break down.
This review is about item#39248167.
It is small and light, so it is hiding on your bag
5
From Japan
On 2014-09-02 20:30:55
It is small and light, so it is hiding on your bag
This review is about item#39248167.
fishing
2
From Japan
On 2014-08-06 13:32:45
The ON, OFF switch is too hard. It would be better if we could switch more easily. Because it is too hard, it is polished and used. This is the best.
This review is about item#39248167.

Related Products