Buy more than* S$200* and get FREE SHIPPING

Headlight 339

4.29 (7)
This product is manufactured in Japanese standards. Please check the specification before you order.
Practical Lighting Time
Main LED/10 time Sub LED (3 light) 30 hours, (1 light) 100 hours
Brightness (lumen)
AAA size alkaline battery x 3 (included)
Light Source
Chip type LED x 1 light, phi5 mm white LED x 3 light
Dimensions (Width W x Height H x Depth D) (mm)
About 73x55x55
Dimensions (phi mm)
About 23
Weight (g)
About 135
TRUSCO Part Number
Dripproof specifications, collimator lens, ENELOOP compatible
Head band, attrName pouch, batteries for testing
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HLX-339 39248185 -
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
From Japan
On 2015-11-25 18:12:46
It is bright and effective for hand work
This review is about item#39248185.
We plan to put it in an emergency carrying bag as a disaster prevention article.
From Japan
On 2014-10-06 14:04:09
It is planned to be emergency carrying bag as disaster prevention goods, but it is easy to use, lightweight, with batteries I think that this price has very good sense.
This review is about item#39248185.
Machine maintenance
From Japan
On 2014-01-16 19:31:14
It is very bright and good.
This review is about item#39248185.
From Japan
On 2013-07-01 13:24:28
Bought first use. Switching from the sub LED to the main LED did not come in contact with poor contact. Even when I was using the main LED, it disappeared. Want to use cheaper ones or buy properly and proceed with using it for a long time.
This review is about item#39248185.
Maintenance of the control panel etc. in the factory
From Japan
On 2013-05-02 11:26:21
I can switch between 1 LED and 3 LEDs to illuminate the hands, and clearly show the objects that are about 10 m away from the beam with a large amount of light. Since the switch turns the dial, there is no accidental touching of the switch with other objects during storage. There is a cloth bag for storage.
This review is about item#39248185.
On the balcony of the evening such as a windy day, I will use it when going to fix a fall such as a planting tree.
From Japan
On 2012-12-10 18:41:34
It is solid.
This review is about item#39248185.
Patrol inspection in factory
From Japan
On 2012-05-02 15:26:24
There was a notation that Enelope was usable. (I do not know if it's okay, but also other manufacturer's rechargeable ponds could be used.) If it's not a special purpose, well-balanced brightness and price, this will be enough. The light is white and it does not disperse, so the hand looks bright. On the contrary, it may be a bit dark in terms of overall bright lighting.
This review is about item#39248185.

Related Products