Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Headwars 777

4.67 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Practical Lighting Time
Main LED of head/ (100% lighting) About 12 hours, (10% lighting) About 120 hours Sub LED of head/ (Blue, Red and Green lights) About 200 hours, (Red flashing) About 400 hours Rear recognition light/ (ignition) About 400 hours, (flashing) About 750 hours
Brightness (lumen)
200
Batteries
AA size alkaline battery x 3 (included)
Light Source
Chip type White LED x 1 light, phi5 mm Green/ Red/ Blue LED x 1 light each
Dimensions (Width W x Height H x Depth D) (mm)
(Head) About 72 x 53 x 40, (Box of batteries) About 81 x 51 x 27
Weight (g)
About 202
TRUSCO Part Number
385-9797
Specification
Drip-proof specifications, smooth dimer control, memory of light amounts, focus control, focus lens, instant off switch, ENELOOP compliance
Accessories
Headband, rubber band, attrName pouch, helmet holder, test battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HW-777H 39248194 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Electric construction work
5
From Japan
On 2016-08-10 18:34:51
I think that it is a very good product We use it everyday
This review is about item#39248194.
Inspection work
5
From Japan
On 2014-11-17 14:26:23
It is easy to angle adjustment, it is easy to switch wide and spot, so it is repeat purchase.
This review is about item#39248194.
In-situ steel pipe inspection work
5
From Japan
On 2014-09-26 14:11:19
It's easy to use, so repeat it. However, since the rubber band has run out this time, I am only looking for a band. We dealt with other Internet mail order, so please handle the substitute band by all means.
This review is about item#39248194.
Work inside tunnel
4
From Japan
On 2014-09-09 21:40:01
I have made this because there are few options for things for AA alkali. Somewhat heavy is useless, but instead of using something and using batteries is convenient. I am satisfied with the brightness. Just a color LED is unnecessary, and it is better to have an auxiliary LED for white diffused light that can be turned on / off.
This review is about item#39248194.
Ceiling wiring
3
From Japan
On 2013-11-03 13:21:33
You can use mer
This review is about item#39248194.
Outdoor work
4
From Japan
On 2013-10-28 01:29:04
No color LED required
This review is about item#39248194.
Lightweight steel frame assembly work
5
From Japan
On 2013-10-03 23:03:41
When you have a new product at the company of the product you ordered, I would like you to tell me before deciding.
This review is about item#39248194.
Wiring work in dark places such as the attic
5
From Japan
On 2013-09-18 08:52:19
Until now I have used 6 LED lights, but it has about 3 times the brightness and it is very good. Zoom and it has very intelligence.
This review is about item#39248194.
Elevator installation installation work in a dark place
5
From Japan
On 2013-08-27 15:27:58
Very bright and easy to use.
This review is about item#39248194.
Water supply piping
5
From Japan
On 2013-07-25 18:04:54
A helmet wearing is another one.
This review is about item#39248194.

Related Products