Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Headlight, Head Wars 888

4.35 (20)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Practical Lighting Time
Head / (High mode) about 10 hours, (Low mode) about 30 hours (flashing) for about 22 hours recognition rear lights / (lit) about 400 hours (flashing) about 750 hours
Brightness (lumen)
200
Batteries
3 AA alkaline x (included)
Light Source
LED1 lights white chip type
Dimensions (Width W x Height H x Depth D) (mm)
(Head) about 63 x 48 x 33, (battery box part) 81 x 51 x 27
Weight (g)
About 192
TRUSCO Part Number
385-9801
Specification
Dripproof specification, flashing, refrector type, instant off switch, ENELOOP compatible
Accessories
Head band, rubber band, original pouch, helmet holder, battery test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HW-888H 39248203 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 2
2 star 1
1 star 0
Review Rating: 4.35
20 Customer Reviews
The reviews are automatic translation.
Night work etc.
2
From Japan
On 2018-03-28 17:15:04
The price was high. On another net it came a little cheaper
This review is about item#39248203.
I wear it on a helmet and use it for work in the dark
5
From Japan
On 2018-01-04 14:47:28
Very satisfied with the brightness. It is easy to set the vertical angle of the head.
This review is about item#39248203.
Night outing
5
From Japan
On 2017-07-22 21:29:27
Unexpectedly wide range and bright, it is very convenient for gardening work in the dark.
This review is about item#39248203.
Power Pro operation
4
From Japan
On 2017-07-06 20:07:34
I am using two kinds of things, but I think that the durability / brightness is better for this one.
This review is about item#39248203.
Mounted on a helmet at nighttime grass clippings and used.
3
From Japan
On 2016-12-22 16:00:35
When fitted with a helmet, the shape of the part that fixes the light band to the helmet is different from Head Wars 999, it can not be fixed to the collar of the helmet as it clicks like 999. I thought that it was the same as 999 but I bought it, but sorry.
This review is about item#39248203.
At night
4
From Japan
On 2016-12-16 16:39:59
I used the MONOTARO brand, but plastic part broke and purchased here. Since it can be jointed with the helmet, it is good not to shift. a little expensive.
This review is about item#39248203.
For disaster
5
From Japan
On 2016-11-03 20:17:36
I attached it to a helmet. It seems to be usable without problems.
This review is about item#39248203.
Machine maintenance
5
From Japan
On 2016-06-09 15:57:55
It is better to illuminate a wider area without problems with brightness than previous ones.
This review is about item#39248203.
In the side duct of the tunnel
5
From Japan
On 2015-08-31 15:48:41
Because there are extra bands and band hangers, the price is getting higher accordingly. It is enough if one band is included. There is a hanger originally. If it does not exist, it should be cheaper one thousand yen from five hundred yen. Then, I will buy again.
This review is about item#39248203.
Plaster work
3
From Japan
On 2015-05-27 15:31:15
As expected I am not able
This review is about item#39248203.

Related Products