Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Light, "LENSER M7R"

5.00 (1)
Beam Distance (m)
(Longest) About 255
Practical Lighting Time
(1 Lm) About 20.5 hours/ when economy mode (15%) lights (10%) About 12 hours/ when normal output power mode (100%) lights: (10%) About 3 hours/ when constant output power mode (100%) lights
Luminous Flux (Lm)
(Maximum) About 220 (when boost mode (130%) lights)
Charging Time (hours)
About 7
Batteries
Special lithium-ion rechargeable battery (Li-ion18650)
Main Part Dimension (mm)
phi37x156
Weight (g)
About 206 (including battery)
TRUSCO Part Number
364-1899
Specification
Speed focus, focus control
Accessories
Dedicated rechargeable battery (Li-ion 18650), intelligent clips, wall-mounted holder, USB charging cable (for magnet charger), AC adapter, hard case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-8307R 39248282 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Under the floor and ceiling of the inspection, work in the dark
5
From Japan
On 2013-05-30 10:53:33
Had been using the company's headlight from previously purchased 10% OFF opportunities. Still, is the price that impossible as a flashlight, but I think to convince Come to turn on.
This review is about item#39248282.

Related Products