Buy more than* S$200* and get FREE SHIPPING

SuperFire X3

4.67 (12)
Practical Lighting Time
(100% lights) About 10 hours (10% lights) About 100 hours (flashing) 22 hours
Brightness (lumen)
150
Main Part Dimension (mm)
About phi33x164
Power
AA size alkaline battery x 2 (included)
Weight (g)
About 160
TRUSCO Part Number
385-9860
Specification
Drip-proof specifications, flashing, smooth dimer control, memory of light amounts, focus control, focus lens, instant off switch, ENELOOP compliance
Accessories
Strap, attrName pouch, batteries for testing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-152 39248291 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Ceiling back
5
From Japan
On 2016-11-10 16:46:17
It is bright anyhow, but it is easier to hold a little longer than it is thought.
This review is about item#39248291.
Night confirmation work
4
From Japan
On 2014-05-19 17:54:32
I think that it was light and bright, so it looks good and robust. Although I have not dropped it, I believe it is made of metal. I will definitely drop the product of this hand, and the plaque will break with a single shot.
This review is about item#39248291.
Car maintenance
5
From Japan
On 2014-05-16 18:33:38
Although it is used for vehicle inspection and maintenance etc., it is bright and white, so you can check each part accurately. I have been using this series since long ago, but I think that there are no unexpected early failures. As for price, I do not understand because it is not compared with home center etc.
This review is about item#39248291.
Car maintenance
5
From Japan
On 2013-12-18 16:53:02
Compact, bright and easy to use
This review is about item#39248291.
Car maintenance work
5
From Japan
On 2013-10-21 12:43:13
It is also cheaper than other sites in terms of price, and I am very satisfied with the performance as well. It uses a square type LED, the irradiation surface is a square, and a round spot can be formed at the center of the square type. (Since the center of the lens is convex, it is a specification.) There is also a narrow wide angle adjustment function, but since the wide angle side is not so wide, I feel that it is suitable mainly for spot irradiation work with narrow angle use. ※ Please do not expect a round irradiated surface without luminosity unevenness. There is also a function of light intensity adjustment (100 to 10% stepless), but if it is used it will be the time when it is too dazzling at hand or whether diversion is effective single san (2) specifications so if you use rechargeable batteries I do not mind rice. By the way, of course "10 hours" is of course not minded This is the same for any manufacturer. I think that there is no doubt that the use of dry cell batteries is brighter because the dry battery 1.5 V, rechargeable battery 1.2 V, but in my environment it was sufficient brightness even with rechargeable batteries. Regrettably, one of the three purchased this time the circle part of the irradiation surface center is close to the corner, and if it is wide angle, luminance unevenness becomes extraordinarily severe. I think that it will become correspondence of exchanges, but I think that this is a recommended item because I do not feel that it will be covered by the star's penalty points for both price and performance even when adding it.
This review is about item#39248291.
Agricultural equipment maintenance
5
From Japan
On 2013-07-15 07:11:28
The point where the brightness can be adjusted is very good. Batteries also last longer, this function was the deciding factor of purchase. It is very compact and can be taken out quickly from the pocket.
This review is about item#39248291.
bicycle
3
From Japan
On 2013-07-14 22:47:16
I am satisfied with both functionality and texture, but I think that the dimming operation is a button operation so I will not use it almost. Like the optical angle manipulation, maneuvering operation was good.
This review is about item#39248291.
For camping and local nighttime, for disaster prevention
4
From Japan
On 2013-05-01 16:25:42
I think that it is a good product even from price, such as luminous intensity, size, appearance, function etc. Because the main body is a metal, it is cold as a matter of course as it is cold and bare hands are cold and it will be used when wearing gloves, but it is difficult to use the gloves while wearing gloves because it is hard to push the button a little. Also, because the button is black, I would like you to make it stand out by fluorescent color etc.
This review is about item#39248291.
Field survey (combined disaster prevention)
5
From Japan
On 2013-04-19 11:39:58
I am dependable with a great concentration. There are also fine in backpack and mobile, it is convenient and it seems to be strong!
This review is about item#39248325.
Check engine room and under-vehicle check & for disaster
5
From Japan
On 2013-03-16 01:17:45
First of all surprised is the brightness. It is natural that your hands are bright, but it will illuminate brightly far away. I can not compare my flashlight up to now. Furthermore, as a convenient function, it is a place that can adjust light intensity and maintain its light intensity. When it says "I do not want to be so bright, I want to make the battery last longer" it is very convenient. I think that this function is indispensable when in a disaster.
This review is about item#39248291.

Related Products