Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SuperFire X3

5.00 (2)
Practical Lighting Time
(High mode) About 6 hours, (Low mode) About 24 hours
Brightness (lumen)
700
Batteries
D size alkaline battery x 4 pcs (sold separately)
Light Source
Chip type White LED 3
Main Part Dimension (mm)
About phi 57x308
Weight (g)
About 980
Specification
Drip-proof specifications, focus controls, focus lens, ENELOOP compliance
Accessories
Shoulder strap, attrName pouch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-755 39248343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2014-10-18 23:27:09
Anyway it is bright. It is easy to see because it will illuminate a wide area. The feeling of security is completely different. Just one single battery is still unexpectedly heavy.
Repair of night watchman and house car etc.
5
From Japan
On 2013-03-14 22:29:09
Although there are things that are repaired every year, it is compact and bright, especially for checking the inside of rainwater tank, that is, inspection of sprinkler nozzle Especially usability is very easy to use so I wanted to use Enel as a power source but it can be used without any problem I will
This review is about item#39248343.

Related Products