Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gentos Flash 320

4.90 (10)
Beam Distance (m)
About 171 (at maximum/ during spot beam)
Practical Lighting Time
About 10 hours
Illumination Angle
7degree to 18degree
Brightness (lumen)
100
Batteries
AA size alkaline battery x 2 (included)
Light Source
Chip type White LED 1
Main Part Dimension (mm)
About phi28 X 147
Weight (g)
About 125
TRUSCO Part Number
385-9916
Specification
Drip-proof specifications, focus controls, focus lens, ENELOOP compliance
Accessories
Strap, test battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG-320 39248352 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance work
5
From Japan
On 2015-08-30 11:22:08
It is surprisingly compact and you can work without being aware of the weight even if putting it in the breast pocket. Brightness is also bright, you can change the focus OK. I am using it for maintenance work, but I am satisfied with the comfort of use. As I get used to it, I feel that it may be brighter, but from the price, is this OK? I also feel.
This review is about item#39248352.
Equipment construction etc.
5
From Japan
On 2015-07-22 15:20:42
First of all it is bright. It does not break even if it drops (it has not broken yet). If possible, I'd be happy to give you a special holder (one that can be attached to a belt etc.) as a bonus ....
This review is about item#39248352.
When camping and disaster
5
From Japan
On 2014-10-30 14:40:13
Since the width that illuminates brightly can be adjusted, a good body is a metal, so in the winter it was closed so I wrapped a vinyl tube
This review is about item#39248352.
Various things such as wiring and checking and searching for narrow places
5
From Japan
On 2014-09-16 09:24:12
Anyway it is bright so it looks good. Convenient because it is possible to irradiate wide area with focus. Size and weight are just right.
This review is about item#39248352.
Private use
5
From Japan
On 2014-03-07 16:45:23
I thought that it would be more convenient to have your hands anywhere in the event of a disaster and purchased it. We are satisfied with brightness, weight, used batteries etc.
This review is about item#39248352.
Camp etc.
5
From Japan
On 2013-10-17 12:14:27
I used two Aulo two Coleman lights as halogen, but the LED is very bright with the same two
This review is about item#39248352.
When a dog walks
5
From Japan
On 2013-05-14 14:31:50
I regularly use it when I walk a dog every night. It is brighter than the flashlight of the halogen bulb which I used before, the light is close to natural light, moreover it is possible to converge ⇔ diffused light freely, furthermore the battery consumption is light and light weight ... and it is very handy with very good handling We do.
This review is about item#39248352.
Camping and local night-time etc.
4
From Japan
On 2013-05-01 15:54:33
Since the main body is metal, it is natural that cold and bare hands lower the temperature, of course, it will not be possible to have it, but since the palm size and appearance are good, I am wearing gloves and using it. I think light intensity is good because it is suitable for the price. It is also good to have two AA used.
This review is about item#39248352.
For disasters / under-the-vehicle check
5
From Japan
On 2013-03-16 01:23:38
I bought it with SuperFire X3 this time. Both products have outstanding brightness. It illuminates very brightly until quite far away. If you request one, it is better if you have a light intensity control like SuperFire X3. I think that cost performance is outstanding.
This review is about item#39248352.
Work (inspection and repair of machine equipment)
5
From Japan
On 2013-03-09 12:04:58
It is familiar with hands very well and excellent in brightness.
This review is about item#39248352.

Related Products