The reviews are automatic translation.
Everyday use
From Japan
On 2016-07-07 17:17:07
It is a product with excellent cost performance. Brightness is also perfect!
Everyday use
From Japan
On 2016-05-23 15:34:35
It is just right to use normally.
For bicycles
From Japan
On 2015-10-23 18:55:32
Since it has lit / blinking, it is used for a bicycle. It is better for drifting than an unnamed manufacturer item.
When you find a little product in a night road or warehouse to a warehouse
From Japan
On 2015-07-24 15:22:33
It's amazing. It is bright. It is slightly satisfactory, although the shape of a little light is different from other products, (square). I have flashlight of other LEDs, but I have stopped using other products.
Instead of a flashlight
From Japan
On 2015-03-23 10:44:55
It is a light, easy-to-use light for a small split in hand size. Although the shape of light is square, it can be narrowed by zooming. Because the main body switch is the bottom part, it is a drawback that it is difficult to push.
Confirmation in dark places such as crime prevention
From Japan
On 2015-03-08 11:13:06
It is brighter than I anticipated and can be confirmed far away.
Used when it is dark.
From Japan
On 2015-02-21 10:57:23
It is small and fairly bright. I think that it is a very good product. The light of GENTOS is brighter than expected and I will purchase again.
Equipment inspection
From Japan
On 2015-01-11 20:50:11
I think that it is sufficient brightness. The 150-lumen Chinese-made products we used to date were as bright as this light for the first month. But after a while it got dark, now even if you insert a new battery, it is as light as 100 lights. So if this light is the same brightness even a year, it will be made in Japan, as expected. With expectation ★ 5.
Night Fishing
From Japan
On 2014-09-23 21:08:05
It is convenient when one hand is buried because it is easy to operate with one hand large and very bright switch for small size
For equipment inspection
From Japan
On 2014-07-03 19:25:29
As expected it is not a cheap one. It is bright.