Buy more than* S$200* and get FREE SHIPPING

10G Key Light

4.75 (4)
Lighting Time
About 8 hours
Batteries
Alkaline button battery LR41 x 4 (included)
Light Source
phi5mm white LED x 1 light
Main Part Dimension (mm)
About phi13x37.5
Weight (g)
About 10
Accessories
Carabiner-type keychain, battery for testing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-10G 39248377 12.65 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Convenient when carrying it with the key
5
From Japan
On 2015-08-29 08:59:03
It is very convenient to put it on a bundle of keys of your home or car and use it in case of emergency. Considering small / light / bright / cheap, this product is the best for now.
This review is about item#39248377.
Mounting on key case
4
From Japan
On 2015-05-29 18:38:21
I am satisfied with being brighter than I thought. Since the rotating part of the switch is soft, I am worried about falling off.
This review is about item#39248377.
Light work in the dark
5
From Japan
On 2014-12-06 17:44:37
Compact and easy to use. Although I had a similar product before, it was a product that loosened the head and turned ON as with Kore, but the screw was a little loose, so I lost the eastern part. It seems that there is no worry of losing because it is solidly made.
This review is about item#39248377.
Search for a keyhole when going home at night
5
From Japan
On 2014-05-14 17:37:18
Both weight and size are ideal for use with key holders. The brightness is bright enough.
This review is about item#39248377.

Related Products