Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Level GL-4

Caution
Vertical point and ground ink point is red laser. Laser radiation. Do not stare into beam. Class 1M laser product, Vertical point and ground ink point is red laser. Laser radiation. Do not stare into beam. Class 1M laser product
Beam Distance (m)
-
Line Emitting Angle (degree)
Vertical / 120 horizontal / 110
Laser
Red laser point / Chisumi red laser point / vertical laser line green / green horizontal laser / line stood
Handling Range (m)
Indoor / About 10, outdoor / About 25 (receiver is used)
Color (Body)
Green Metallic
Line Width (mm)
(10m)About 3
Detection Distance (m)
-
Laser Safety Standards
JIS Class 1M
Horizontal Line Pricision (mm)
(10m)+/-1
Vetical Line Accuracy (mm)
(10m)+/-1
Light Sources (nm)
Green visible light semiconductor laser / 532 (green) vertical Chisumi / 650 (red laser)
Braking System
Magnetic braking formulas (gimbaled)
Automatic Correction Range
+/-3degree
Continuous Opreration Time (hours)
About 4 (Vertical Horizontal used)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
90 (pedestal / 130) x154
Perpendicularity
90 degree +/- 0.012 degree
Body Weight (kg)
1
Dimensions (Height H x Width W x Depth D) (mm)
-
Power
X4 AA or rechargeable AA alkaline batteries,
Operating Temperature Range (deg C)
(Operation) -5 to 40
Type
Body only
Specification
Gimbal type. Outdoor receiver supported. Theft and fire compensation.
Accessories
(For testing) four aluminum case, AA alkaline batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GL-4 (body) 39248517 -
Discontinued
[x]
ADD TO CART

Related Products