Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High-brightness laser marker dot laser pro gorilla

2.33 (3)
Horizontal Line Pricision (mm)
(10m)+/-1
Vetical Line Accuracy (mm)
(10m)+/-1
Dust-proof/Drip proof
IP54
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Line Width (mm) Dimension (mm) Detection Distance (m) Type Laser Safety Standards Braking System Automatic Correction Range Beam Distance (m) Perpendicularity Line Emitting Angle (degree) Body Weight (kg) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Line Width (mm) Dimension (mm) Detection Distance (m) Type Laser Safety Standards Braking System Automatic Correction Range Beam Distance (m) Perpendicularity Line Emitting Angle (degree) Body Weight (kg) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 95x111x190 - - - - +/-5degree - 90degree+/-0.012degree - 1.33 - 1set(s) 1 GPR-9-T 75175527 -
Discontinued
[x]
- - 90x111x185 - - - - +/-5degree - - - 1.00 - 1pc(s) 1 GPR-3( body ) 75175441 -
Discontinued
[x]
- - 95x111x190 - - - - +/-5degree - 90degree+/-0.012degree - 1.33 - 1pc(s) 1 GPR-9( body ) 75175511 -
Discontinued
[x]
- - - - - - - +/-5degree - 90degree+/-0.012degree - 1.02 - 1set(s) 1 GPR-4-W 75175493 -
Discontinued
[x]
- - 90x111x185 - - - - +/-5degree - - - 1.00 - 1set(s) 1 GPR-3-T 75175457 -
Discontinued
[x]
- - 90x111x185 - - - - +/-5degree - 90degree+/-0.012degree - 1.02 - 1set(s) 1 GPR-6-T 75175554 -
Discontinued
[x]
- - 90x111x185 - - - - +/-5degree - 90degree+/-0.012degree - 1.02 - 1set(s) 1 GPR-4-T 75175484 -
Discontinued
[x]
- - - - - - - +/-5degree - 90degree+/-0.012degree - 1.02 - 1set(s) 1 GPR-6-W 75175563 -
Discontinued
[x]
- - - - - - - +/-5degree - - - 1.00 - 1set(s) 1 GPR-3-W 75175466 -
Discontinued
[x]
- - - - - - - +/-5degree - 90degree+/-0.012degree - 1.33 - 1set(s) 1 GPR-9-W 75175536 -
Discontinued
[x]
- - 90x111x185 - - - - +/-5degree - 90degree+/-0.012degree - 1.02 - 1pc(s) 1 GPR-4( body ) 75175475 -
Discontinued
[x]
- - 90x111x185 - - - - +/-5degree - 90degree+/-0.012degree - 1.02 - 1pc(s) 1 GPR-6( body ) 75175545 -
Discontinued
[x]
(Operating) -5 to 40 (10 m) About 3 98x111x185 - Body only JIS CLASS 1M Magnetic braking (gimbal type) +/-5 degrees - - (Each vertical) 140, (Horizontal) 110 1.14 Black & Off black 1PC 1 GP-3DOT (main body) 39248666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Used at the site site for ink dashi and product installation
4
From Japan
On 2018-01-12 09:44:18
Is the line of the laser slightly thick? I think that you can use it enough if you do not mind Since there are points on the line, it is easy to find even a little bright place
This review is about item#39248657.
Used for measurement from standard ink at construction site
1
From Japan
On 2017-06-02 14:38:39
Since points were pointed out at the intersection and there was description, it purchased two, so we bought two, but since the operation of the switch part was hard within two and a half years, the contact became worse and the electricity supply ceased, so we responded free of cost to both of the two I had similar symptoms even after repair. I want to return it.
This review is about item#75175484.
I am using it for the accuracy check of the construction site.
2
From Japan
On 2017-04-28 17:08:00
Although we bought two units, a malfunction occurred in the switch unit of the two units (the LED will not be energized). Since purchasing less than one year, it seems to be one star in response to repair.
This review is about item#75175484.

Related Products