Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Level GL-4+

4.33 (3)
Caution
It becomes the switching irradiation of the horizontal line during 90degree rectangular line irradiation. Ground ink point is a red laser. Laser radiation. Do not stare into beam. Class 1M laser product
Beam Distance (m)
-
Line Emitting Angle (degree)
Vertical / 120 horizontal / 110
Laser
Red laser point / Chisumi laser green line / Dainori laser green line / horizontal green laser / line stood
Handling Range (m)
Indoor / About 10, outdoor / About 25 (receiver is used)
Color (Body)
Green Metallic
Line Width (mm)
(10m)About 3
Detection Distance (m)
-
Laser Safety Standards
JIS Class 1M
Horizontal Line Pricision (mm)
(10m)+/-1
Vetical Line Accuracy (mm)
(10m)+/-1
Light Sources (nm)
Green visible light semiconductor laser / 532 (green) Chisumi / 650nm (red laser)
Braking System
Magnetic braking formulas (gimbaled), two-way switching irradiation type
Automatic Correction Range
+/-3degree
Continuous Opreration Time (hours)
About 4 (Vertical Horizontal used)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
90 (pedestal / 130) x154
Perpendicularity
90 degree +/- 0.012 degree
Body Weight (kg)
1.2
Dimensions (Height H x Width W x Depth D) (mm)
-
Power
X4 AA or rechargeable AA alkaline batteries,
Operating Temperature Range (deg C)
(Operation) -5 to 40
Type
Body only
Specification
Gimbal type. Outdoor receiver supported. Theft and fire compensation.
Accessories
(For testing) four aluminum case, AA alkaline batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GL-4 + (body) 39248544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine installation
3
From Japan
On 2015-12-04 09:34:47
Regarding the body function, it was within the expected range, but is the mounting thread of the attached tripod less accurate? Is there a problem with the material? I installed it and tried to remove it, so it would not come off if it was not for two people. There are no thread ridges in only 3 mountains diagonally. Please improve.
This review is about item#39248562.
Single person level measurement
5
From Japan
On 2015-11-13 00:31:01
I bought it that I can work alone when using it in architectural office work (measurement of floating of existing building etc.). Although it is the result of use, because the instrument (both tripods) is light, it is easy to move and green light emission, so innovation was felt compared to red. Occasionally checking of the building was also easy checking (vertical) just by aligning the projected green line with the line on the outside wall of the building. We used scale type staff for horizontal measurement.
This review is about item#39248562.
It is a smithing workshop. I use it on the slab of the daytime, it is clearly visible than the red laser.
5
From Japan
On 2014-06-21 15:05:37
I heard that green looks better but I was surprised to see it this way in the daytime. Just a little cheaper, I want to buy it again.
This review is about item#39248544.

Related Products