Buy more than* S$200* and get FREE SHIPPING

Stainless steel Linear Bush

Maximum Temperature (Degree C)
80
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Standard Load Rating C (N) Outside Diameter D (phi mm) Outer Diameter Tolerance (mm) Dimension H (mm) Length L2 (mm) Weight (g) Squareness (micro m) Dimensions D0 (phi mm) Ball Row P.C.D(mm) Length L1 (mm) Mounting Hole Diameter (phi mm) Radial Clearance Tolerance Values(micrometer) Dimension K(mm) Maximum Eccentricity (micrometer) Inscribed Circle Tolerance (mm) Dimensions dr (mm) Dimention D1 (phimm) Standard Load Rating Co (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Standard Load Rating C (N) Outside Diameter D (phi mm) Outer Diameter Tolerance (mm) Dimension H (mm) Length L2 (mm) Weight (g) Squareness (micro m) Dimensions D0 (phi mm) Ball Row P.C.D(mm) Length L1 (mm) Mounting Hole Diameter (phi mm) Radial Clearance Tolerance Values(micrometer) Dimension K(mm) Maximum Eccentricity (micrometer) Inscribed Circle Tolerance (mm) Dimensions dr (mm) Dimention D1 (phimm) Standard Load Rating Co (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24(0--0.2) 265 15 0--0.011 - 1.1 16 - 14.3 4 - 17.5(0--0.2) - -5 - 12 0--0.009 8 - 402 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 8MG 39249506 15.99 SGD
Shipped after 2018-05-29
17(0--0.2) 176 15 0--0.011 - 1.1 11 - 14.3 4 - 11.5(0--0.2) - -5 - 12 0--0.009 8 - 225 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 8SMG 39249497 14.99 SGD
Shipped after 2018-05-30
42(0--0.2) 863 32 0--0.016 - 1.6 87 - 30.5 5 - 30.5(0--0.2) - -9 - 15 0--0.010 20 - 1370   1pc 1 LM 20MG 39249551 31.99 SGD
Shipped after 2018-05-30
59(0--0.3) 980 40 0--0.016 - 1.85 220 - 38 5 - 41(0--0.3) - -9 - 15 0--0.010 25 - 1570   1pc 1 LM 25MG 39249567 45.99 SGD
Shipped after 2018-05-30
37(0--0.2) 775 28 0--0.013 - 1.6 69 - 27 4 - 26.5(0--0.2) - -7 - 12 0--0.009 16 - 1180   1pc 1 LM 16MG 39249542 24.99 SGD
Shipped after 2018-05-30
37(0--0.2) 775 28 0--0.013 6 - 104 12 - 5 38 - - -7 37 12 0--0.009 16 48(0--0.2) 1180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 16M 39249761 41.99 SGD
Shipped after 2018-05-29
29(0--0.2) 373 19 0--0.013 - 1.3 30 - 18 4 - 22(0--0.2) - -5 - 12 0--0.009 10 - 549   1pc 1 LM 10MG 39249515 24.99 SGD
Shipped after 2018-05-31
37(0--0.2) 775 28 0--0.013 6 - 134 12 - 5 38 - - -7 - 12 0--0.009 16 48(0--0.2) 1180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 16M 39249664 35.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products

THK

THK