Buy more than* S$200* and get FREE SHIPPING

Linear Bush Metal Cage Type

Purpose
Precision equipment such as OA equipment and peripheral equipment, various measuring instruments, automatic recording equipment, digital three-dimensional measuring machine, etc. Multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery sliding parts etc.
Maximum Temperature (Degree C)
100
...see all>
Product Options
ADD TO CART
Inscribed Circle Tolerance (mm) Ball Row Overall Length L (mm) Length L1 (mm) Outside Diameter D (phi mm) Radial Clearance Tolerance Values(micrometer) Weight (g) Maximum Eccentricity (micrometer) Dimensions dr (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Outer Diameter Tolerance (mm) Length L2 (mm) Dimensions D0 (phi mm) Dimension h 0 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Tolerance (mm) Ball Row Overall Length L (mm) Length L1 (mm) Outside Diameter D (phi mm) Radial Clearance Tolerance Values(micrometer) Weight (g) Maximum Eccentricity (micrometer) Dimensions dr (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Outer Diameter Tolerance (mm) Length L2 (mm) Dimensions D0 (phi mm) Dimension h 0 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0--0.009 4 37(0--0.2) 26.5(0--0.2) 28 -7 69 12 16 1180 775 0--0.013 1.6 27 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 16GA 39251843 13.99 SGD
Shipped after 2018-02-01
0--0.010 5 59(0--0.3) 41(0--0.3) 40 -9 220 15 25 1570 980 0--0.016 1.85 38 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 25GA 39251861 24.99 SGD
Shipped after 2018-02-01
0--0.009 4 30(0--0.2) 23(0--0.2) 21 -5 31.5 12 12 598 412 0--0.013 1.3 20 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 12GA 39251825 10.99 SGD
Shipped after 2018-02-01
0--0.009 4 32(0--0.2) 23(0--0.2) 23 -7 43 12 13 775 510 0--0.013 1.3 22 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 13GA 39251834 10.99 SGD
Shipped after 2018-02-01
0--0.020 8 200(0--0.4) 158.6(0--0.4) 180 -25 15000 30 120 40000 16400 0--0.025 4.15 175 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 120A 39251956 1,029.99 SGD
Shipped after 2018-02-01
0--0.009 3 29(0--0.2) 22(0--0.2) 19 -5 30 12 10 549 373 0--0.013 1.3 18 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 10GA 39251816 9.99 SGD
Shipped after 2018-02-01
0--0.012 6 76(0--0.3) 58.5(0--0.3) 57 -13 565 20 38 4020 2160 0--0.019 2.1 54.5 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 38GA 39251895 52.99 SGD
Shipped after 2018-02-01
0--0.012 6 80(0--0.3) 60.5(0--0.3) 60 -13 585 20 40 4020 2160 0--0.019 2.1 57 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 40GA 39251904 52.99 SGD
Shipped after 2018-02-01
0--0.012 6 100(0--0.3) 74(0--0.3) 80 -13 1580 20 50 7940 3820 0--0.022 2.6 76.5 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 50GA 39251913 64.99 SGD
Shipped after 2018-02-01
0--0.009 3 19(0--0.2) 13.5(0--0.2) 12 -5 8 12 6 265 206 0--0.011 1.1 11.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 6GA 39251782 9.99 SGD
Shipped after 2018-02-01
0--0.009 3 17(0--0.2) 11.5(0--0.2) 15 -5 11 12 8 225 176 0--0.011 1.1 14.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 8SGA 39251791 9.99 SGD
N/A
0--0.010 5 42(0--0.2) 30.5(0--0.2) 32 -9 87 15 20 1370 863 0--0.016 1.6 30.5 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 20GA 39251852 16.99 SGD
Shipped after 2018-02-01
0--0.015 6 110(0--0.3) 85(0--0.3) 90 -16 2000 25 60 10000 4710 0--0.022 3.15 86.5 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 60GA 39251922 86.99 SGD
Shipped after 2018-02-01
0--0.012 6 70(0--0.3) 49.5(0--0.3) 52 -13 390 20 35 3140 1670 0--0.019 2.1 49 2.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 35GA 39251886 38.99 SGD
Shipped after 2018-02-01
0--0.009 3 24(0--0.2) 17.5(0--0.2) 15 -5 16 12 8 402 265 0--0.011 1.1 14.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 8GA 39251807 9.99 SGD
Shipped after 2018-01-29
0--0.010 6 64(0--0.3) 44.5(0--0.3) 45 -9 250 15 30 2750 1570 0--0.016 1.85 43 2.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 30GA 39251877 31.99 SGD
In stock
0--0.015 6 140(0--0.4) 105.5(0--0.4) 120 -16 4520 25 80 16000 7350 0--0.022 4.15 116 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 80GA 39251931 219.99 SGD
Shipped after 2018-02-01
0--0.020 6 175(0--0.4) 125.5(0--0.4) 150 -20 8600 30 100 34800 14100 0--0.025 4.15 145 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 100GA 39251947 349.99 SGD
In stock
ADD TO CART

Related Products

THK

THK