Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring collet (ultra precision grade)

Collet Outer Diameter D (mm)
17.2
Collet tightening allowance
0.2
Overall Length L (mm)
26
Compatible Body
CTH10 CTA10
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 5 1pc 1 C10-5-P 39265064 83.99 SGD
Shipped after 2018-06-27
20 6 1pc 1 C10-6-P 39265073 80.99 SGD
Shipped after 2018-06-29
20 8 1pc 1 C10-8-P 39265082 84.99 SGD
Shipped after 2018-06-29
20 10 1pc 1 C10-10-P 39265091 83.99 SGD
Shipped after 2018-06-27
16 4 1pc 1 C10-4-P 39265055 84.99 SGD
Shipped after 2018-06-27
16 3 1pc 1 C10-3-P 39265046 83.99 SGD
Shipped after 2018-06-27
ADD TO CART