Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 04C2 05578518 15.99 SGD
In stock
Black/Silver 1PC 1 04C2 39252446 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Remove the crank
5
From Japan
On 2016-03-23 11:57:28
I bought a folding bike because it is a nut type. It was easy to remove. It is good to use for various types.
This review is about item#05578518.
Mamachari
5
From Japan
On 2016-03-13 22:23:38
I used it to remove the bicycle crank. Initially, I attempted to forcibly remove it with a bearing puller, but it was easy to take out when I purchased this product and used it.
This review is about item#05578518.
Bicycle maintenance
5
From Japan
On 2016-02-05 18:08:57
Because it was made with Taiwan made, I thought about the accuracy, but it is an impression that is made properly by my mind. There is no problem at all in use.
This review is about item#05578518.
Change the bicycle crank
5
From Japan
On 2016-01-14 18:07:38
I made it solid and made working easier!
This review is about item#05578518.
Bicycle maintenance
5
From Japan
On 2015-12-01 15:53:24
Because it is a commodity not sold to the home center, it is a big help.
This review is about item#05578518.
bicycle
5
From Japan
On 2015-05-28 15:23:56
I think that it is a good thing.
This review is about item#05578518.
Bicycle repair
5
From Japan
On 2014-07-24 12:46:29
I used it to repair mammaari, but I could easily remove the crankshaft that was tightened firmly. Very easy to use, I am satisfied with the texture above the price.
This review is about item#39252446.
Private car
5
From Japan
On 2014-03-10 22:15:50
There is no problem with quality. We appreciate prompt delivery. We will continue to use your company.
This review is about item#39252446.
Bicycle maintenance
5
From Japan
On 2014-02-22 01:13:54
I am looking for something cheap because it is not a high frequency as a hobby. Especially it was able to be used without problems. You can use it properly if you do not mistype it.
This review is about item#39252446.
Remove the bicycle crank
5
From Japan
On 2013-09-21 19:25:32
If the bolt part of the crankshaft is a long thing, it is convenient because it can easily remove the magnetic type part and use it. 8 mm hex wrench and 16 mm spanner or monkey wrench are required.
This review is about item#39252446.