Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crank Tool With Socket Wrench & Hexagonal Wrench

3.83 (6)
...see all>
Product Options
ADD TO CART
Wrench Size (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 04D2 05578527 20.99 SGD
Shipped after 2018-06-25
(Socket) 14/ 15, (hexagon) 8 Black/Silver   1PC 1 04D2 39252455 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Bicycle repair
3
From Japan
On 2016-10-14 20:07:44
There was no problem Handling ended item
This review is about item#39252455.
When removing the bicycle crank.
4
From Japan
On 2014-08-09 17:32:00
When removing the crank, you need a separate tool for the spanner, but it is easy to use.
This review is about item#39252455.
Desorption
5
From Japan
On 2014-05-27 19:40:53
It was able to be detached smoothly. It is very convenient because 14mm and 15mm sockets are included.
This review is about item#39252455.
Replacing the BB retainer
2
From Japan
On 2013-05-20 20:58:55
It is a low price version of Shimano's TL-FC10. Perhaps, since TL - FC 10 is protected by the patent, I think that it became such a unique form, but honestly, usability drops dramatically. The crank tool side is fine, but the 14 mm socket wrench side was a problem. As you can see in other people's reviews, it is extremely unstable and difficult to use because the hex wrench part can only be combined with half a half. In my case, I placed a table of the same height on the other side and took a balance. So it worked with almost no problem.
This review is about item#39252455.
Bicycle crank removal
4
From Japan
On 2012-09-16 16:34:07
It is desirable that the socket wrench is a bit deeper, so that the head of the hex wrench does not obstruct the socket wrench. In a state where the shaft was completely fitted to the socket wrench, the crank nut became half-hung. Used to prioritize the engagement between the nut and the wrench by pulling out a little. Other than that there is no problem.
This review is about item#39252455.
Removing the crank.
5
From Japan
On 2012-07-27 12:14:09
It is used to dismantle and discard the bicycle of a used child. Perhaps it should be used only once, so consider other crank tools and chose this product. 14 · 15 socket 8 mm hex head is also included with the integration, so maintenance of around the crank is enough for this one, I think that it is best for beginners and low use frequency. By the way, other tools such as monkey · spanner are obviously necessary, but .... Anyway I can use with confidence and it is very satisfying because it is cheap.
This review is about item#39252455.