Buy more than* S$200* and get FREE SHIPPING

4 In 1 Headset Wrench

3.20 (5)
Dimension (mm)
36/40+30/32
Thickness (mm)
4
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 06H8 09293542 23.99 SGD
In stock
About 290 1PC 1 06H8 39252473 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Inspection and maintenance around the head of the bicycle handle
4
From Japan
On 2017-05-16 17:10:20
I am using it to adjust the head of the bicycle handle, but it is a bit hot against the gap of the head, and since it has burrs, I use it by scraping. I would like to improve the processing accuracy
This review is about item#9293542.
Repair of bicycles and motorcycles
3
From Japan
On 2015-09-03 20:11:11
There is a price with a price, but it is saved if it is a little more accurate.
This review is about item#09293542.
Maintenance of the head
3
From Japan
On 2014-08-01 16:53:14
There are many other same tools, but the price is cheap. The function also has no problem.
This review is about item#39252473.
Bicycle maintenance
1
From Japan
On 2014-07-29 17:45:28
The accuracy as a tool is very low. Even if it matches the bolt of the specified size, it moves rattling considerably with rattling. Because the accuracy of this feeling is accurate, the corners of the bolt will be deformed immediately. I am satisfied that I could buy a large spanner at this price, but if you use frequently used tools, you should pay some more money and buy a proper tool.
This review is about item#39252473.
Bicycle maintenance
5
From Japan
On 2014-01-27 11:11:12
Price to performance ratio is very good
This review is about item#39252473.