Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 09C3 05578563 -
Discontinued
[x]
- - -   1pc 1 09C1 20632702 12.99 SGD
In stock
- - -   1pc 1 09C3 68897912 14.99 SGD
Shipped after 2018-04-25
For cassette With guide pin 1/ 2 drive wrench (53D4) correspondence   1PC 1 09C1 39252491 -
Discontinued
[x]
For cassette Without guide pin 1/ 2 drive wrench (53D4) correspondence   1PC 1 09C3 39252507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-05-24 20:15:17
Many Taiwan-made tools were made by the maintenance of the motorcycle, so many things are not bad as products, so I bought it for bicycle this time. I confirmed what I received, I tried using it but I think it is very good making. Finishing as a tool, firmly without feeling and rattling when used. Perhaps, I think that this product is cheap before change. Since it is not a tool you use frequently, I think that it is a tool you want to finish with a reasonable amount of money, so it is a highly recommendable item on a price basis.
This review is about item#05578554.
For free and hugeten
5
From Japan
On 2014-06-16 13:18:16
For free tools, the center pin is fixed and the lock ring teeth firmly engage with one with the center pin, so there is no possibility of crushing the gum shell. A cheap center pinless tool crushes the mountain of lock ring teeth unless you are accustomed to it, so common amateurs will definitely recommend a tool of type with center pin.
This review is about item#39252491.
Bicycle adjustment group
3
From Japan
On 2013-09-05 09:19:22
Used in combination with a monkey wrench. There is no problem at all
This review is about item#39252491.