Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi45-48   1pc 1 11H1 05578597 12.99 SGD
In stock
About 170 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11H1 39252534 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Bicycle parts disassembly
5
From Japan
On 2017-08-31 22:17:41
It is a good product. I was able to securely lock it and remove it and secure it.
This review is about item#5578597.
Bicycle maintenance
5
From Japan
On 2017-01-31 21:34:02
It is a useful tool if you can use it normally It was not found at home in the neighborhood etc
This review is about item#39252534.
On a bicycle tool
5
From Japan
On 2015-01-28 07:29:09
It is small and easy to handle. It is firm and durable.
This review is about item#39252534.
For bicycle maintenance
4
From Japan
On 2014-07-01 01:22:15
This lock ring will just fit the general-purpose bicycle crank. Although this tool seems to require several kinds of size, roughly three kinds can cover bicycle maintenance. However, there are not many people who think this is necessary, but it is a necessary tool for motorcycles including motorcycles.
This review is about item#39252534.
BB grease up
2
From Japan
On 2014-04-19 00:17:06
I used it for a cheap bike of the 10,000 yen range, but the lock ring was stuck firmly and I could not remove it with this length wrench. If you strike the handle of the wrench with a hammer or extend the pipe, the wrench will move right and left soon and will come off. I think that if you have a guide that makes the handle longer and does not move left and right. After all, I applied a steel bar about 30 cm to the groove of the lock ring and hit it with a hammer to remove it. I could use it when tightening, but I could not fulfill my original purpose.
For crisp grease up
4
From Japan
On 2014-04-15 13:52:55
I thought that the bottom bracket was bad and I tried to grease up, but as the lock ring did not come off, I bought a special tool in a hurry. There was somewhat stuck, but somehow got off, put a lot of grease and finished maintenance. Again, I need a special tool too.
This review is about item#39252534.
Mamma Chary Maintenance
5
From Japan
On 2014-04-12 16:27:01
I used it for maintenance of Bamboo Bear. Because it is not used frequently, I searched for cheap ones, but I can use it enough.
This review is about item#39252534.
Replacing the headset
5
From Japan
On 2014-04-01 21:00:10
I was surprised because I firmly grip it more than I expected.
This review is about item#39252534.
To remove the bottom bracket of the bicycle
5
From Japan
On 2014-02-16 18:10:26
I was able to do it properly.
This review is about item#39252534.
Stem bearing replacement operation
5
From Japan
On 2013-11-18 16:57:12
I think that it can be used widely including bicycles and motorbikes. It is useful if there is one in the tool box.
This review is about item#39252534.