Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chain Cutting, For 6, 7, 8, 9 Steps

3.22 (9)
Type
For 6, 7, 8, 9 steps
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 29C2 39252561 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 2
1 star 1
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
Change bicycle chain
3
From Japan
On 2014-04-03 07:19:35
I used it for Shimano's HG chain exchange. I did cutting 2 times and connecting 1 time, but I was able to work smoothly without particular problems. I have used it only once for replacement, so I can not comment on durability, but I think that it is a functionally satisfactory product with high price satisfaction.
This review is about item#39252561.
Exchange of HG chain
5
From Japan
On 2013-10-25 03:57:56
Although it may be individual differences, in other people's reviews, there were indications such as "blurring of extruded pin" and "there is power to rotate handle", but in my case, before use I pushed the extruded pin base and screw part gently up and used it and I was able to do work without any problems.
This review is about item#39252561.
Bicycle Maintenance Chain Exchange
3
From Japan
On 2013-10-22 22:54:43
While we asked the review to refer, we did not use it frequently, so we bought this inexpensive item. Although it was also in the review of the other person, because the handle was a bit short, the power was difficult to enter, so I inserted the extension pipe and turned it. The center of the pin never goes off, and we were able to exchange chains unexpectedly easily.
This review is about item#39252561.
Cutting and connecting new chains
2
From Japan
On 2013-06-17 07:52:58
Goods corresponding to the price. As you tighten the chain to cut it, the center shifts. I finally got a driver and hit it with a hammer and finally went out while I left the center repeatedly. Since the hand grip is also short, it is impossible unless you extend it with a thin pipe. There is no particular problem if only connecting the chain. If it is used for one time, the above method does something, but it was not a substitute that can be used multiple times.
This review is about item#39252561.
Cutting and joining chain
4
From Japan
On 2013-06-13 18:53:38
I used it for the 6th and 7th gear UG chain. Since there is much play of the extrusion pin, the extrusion pin will break without precisely pushing the extrusion pin to the center of the chain pin. Do not you sell replacement parts for pins when broken? It can also be used when joining chains. I think that you can work with less power if the handle and lever are as long as twice as long. When cutting the chain, if the extruded length of the pin is marked as a guide, you can leave the pin on one side of the outer chain, which is convenient when connecting again.
This review is about item#39252561.
Chain exchange
5
From Japan
On 2013-04-23 13:18:45
Because it is a chain cut with less frequent use, I was looking for cheap things, but it was easy to use even if it was cheap.
This review is about item#39252561.
Change bicycle chain
2
From Japan
On 2013-04-14 20:33:41
Although it is a novice beginner, since it is the lowest price that can be used for the HG chain, I purchased it with a price. Although absolutely there was no instruction manual, since I asked the bicycle store in the neighborhood in advance to investigate how to use and notes on the net beforehand, I was able to use it with almost no problem. However, as a beginner, I can not recommend it. Above all, although it is also in the review of the former person, it is very difficult to turn the hand with the hand as it is because the turning handle part is too short. Although it seems that there is a thing that it is necessary not to rely on force technique as a principle on using the chain cutter, in this instrument it is impossible not to force force. So, in my case, I used a glasses wrench sandwiching the handle part. I could use it without problems. In addition, as a principle of the chain cutter, there is sometimes aiming exactly at the center part of the pushing out pin, but I think whether this is also a fate of the low price version, but every time the handle is turned, the tip of the pushing shaft subtly Because it shakes it used very much nerve to hit the center. However, I think that it is also reasonable for the price, so I fully played a role in dividing it into pieces. By the way, when I started using it, I was surprised to see that the part of the handle immediately broke away from the pollution. However, this was not glued, it was only screwed in, so it was able to be restored immediately.
This review is about item#39252561.
Chain exchange
1
From Japan
On 2012-10-03 22:55:16
Use this product for the first time to exchange bicycle chains. · Chain before replacement: for 8th speed manufactured by KMC (Equipment purchased, mileage unknown, there was an expansion of about 1/4 frame when compared with the new goods chain after cutting) · Chain for replacement: Shimano made CN-HG70 New item) (To use YBN made 8 speed QUICK LOCK LINK purchased at the same time, cut only) [Feeling] [Sense of use] I can say both before and after the chain change because I am unfamiliar with the first work, I pull out the pin anyway I needed a lot of work. Handle of chain cutting · Pull handles as they rotate to insert or remove Because the length of the handle of the handle is short, it can not work with grasping by hand, making the main body a monkey wrench, handles with pliers to make the length work somehow I was able to do it. If you are not very confident in your strength, it may be better for you to choose big ones with handles and handles.
This review is about item#39252561.
Bicycle repair
4
From Japan
On 2012-07-31 12:53:01
I think that it will not be helpful because I used chain cutting for the first time. I am very satisfied because the price budget was limited. Usability It feels like it's a little small, but it's OK so I think it's very convenient to carry.
This review is about item#39252561.