Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1, 1-1/8 inch   1PC 1 E221 39252762 45.99 SGD
Shipped after 2018-05-01
1-1 / 4,1-1 / 2 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E223 39252771 52.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-05-02 14:22:40
I will use it. It seems to be reliable
This review is about item#39252771.
Maintenance
1
From Japan
On 2014-08-12 22:06:16
The bending process is too strong and it does not get caught in 1 inch head (Mamachari et al.) And it does not become usable. Even with an oversized head, the catch was sweet so we used the remover shape again and used it. It may be that there was a big one due to mistake of contents. It is hard to say that tools are poor tools because precision quality is life.
This review is about item#39252762.
Bicycle repair
1
From Japan
On 2014-08-12 14:37:36
This product has a shape that the middle part of the foot part bulges outward a little. When inserting into the head tube, since the outer circumference of this bulging abdomen is wider than the outer circumference of the front end, the tip part becomes sagged inside and the nail slips without getting caught by the head part. You can compare photos with other companies' products, but if the outer circumference of the tip is wider than the middle flank, it will not function as a tool. Because it occurred in 1 inch size, it may not occur because of its large outer diameter if it is oversized, but it seems to be a poor design as it is said to be the corresponding size. I should have bought a special item.
This review is about item#39252762.

Related Products