Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 11A0 05578685 12.99 SGD
In stock
About 160 1PC 1 11A0 39252814 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 5
2 star 4
1 star 2
Review Rating: 3.06
16 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2018-02-10 22:51:56
I bought it for the right one detachment for BB exchange. There was no tooth on the right one stuck.
This review is about item#5578685.
Bicycle maintenance
5
From Japan
On 2017-06-08 20:17:22
I am satisfied with the building also solid and without play.
This review is about item#5578685.
For American BB's cone screw detaching work
5
From Japan
On 2017-06-01 22:09:57
On the left side of the crank of the American BB (the opposite side of the gear), the following parts are attached in order from the BB center. 1. One pressed into the car body 2. Ball (retained in retainer) 3. Cone thread (run through crank) 4. Washer (run through crank) 5. Lock nut (Pass through crank) This product is used for desorption of 3. Also when you attach 5, it is used to hold 3 so that it will not be dull and turn around at the final tightening.
This review is about item#5578685.
Bicycle BB maintenance
5
From Japan
On 2016-11-04 16:39:26
I wanted a tool that holds the BB cup of the city cycle just a bit so that it does not rotate together with the lock ring, but it was useful enough. It seems to be used in various ways.
This review is about item#5578685.
Bicycle maintenance
2
From Japan
On 2016-11-02 20:11:27
Please indicate corresponding outer diameter or Pich by product description
This review is about item#5578685.
No use
1
From Japan
On 2016-09-26 17:15:30
Although I bought it as related goods when I am looking for a drum withdrawal, I can not turn it because the pin length is insufficient. Misleading
This review is about item#5578685.
To the disassembly of the bicycle crank.
4
From Japan
On 2016-08-07 16:05:21
It can be used normally. The price is also cheap and saved.
This review is about item#05578685.
Maintenance of crankshaft bearings
3
From Japan
On 2016-07-10 20:16:24
Although it has a little play, it can be used enough.
This review is about item#05578685.
Bicycle maintenance
2
From Japan
On 2016-03-11 19:57:00
Whether the material is soft or not used properly as per the review of everyone, it turns out quickly and can not be used for things fixed, it seems that there will not be many turns.
This review is about item#05578685.
maintenance
3
From Japan
On 2014-08-01 17:02:54
Because there are not many other products in others, it is precious.
This review is about item#39252814.