Buy more than* S$200* and get FREE SHIPPING

Border Cushion

Caution
When the surface is rough, as concrete buildings, lysine, etc, please use chloropyrene rubber primers.
Purpose
Danger prevention and caution at parking lot, construction site, and corners.
Back Side
With adhesive material
Adhesive
Acrylic type
Length (m)
1
Color
Yellow / black (non-reflective)
Thickness (mm)
5
Width (mm)
100
Material
Urethane foam (grey)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 39253094 9.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products