Buy more than* S$200* and get FREE SHIPPING

Safety Glasses, L FIT LF-301

4.00 (1)
Material (lens)
Petoroido ? AF lens
Material (frame)
Plastic
JIS Standard
JIS standard product
Functions
Yes eaves
Frame Color
Crystal Blue
Weight (g)
26
Color
Clear
TRUSCO Part Number
384-5010
Specification
Abrasion resistance, anti-fogging, impact resistance, ultraviolet absorption
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LF-301 39279956 17.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Logging work
4
From Japan
On 2015-02-17 10:40:16
Because it works with a mask, it is good that the fogging prevention is on and the eyeglasses do not become cloudy. Just because the eyeglasses do not become cloudy water drops will accumulate, so I will be in trouble. It's light so it fits your face.
This review is about item#39279956.

Related Products