Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Glasses, L FIT LF-201

4.50 (2)
Material (lens)
Petoroido ? AF lens
Material (frame)
Plastic
JIS Standard
JIS standard product
Functions
Non-slip rubber
Frame Color
Crystal Blue
Lens Color
Clear
Weight (g)
25
TRUSCO Part Number
375-6602
Specification
Abrasion resistance, anti-fogging, impact resistance, ultraviolet absorption
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LF-201 39279965 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-04-08 16:19:13
Good point: Even if you work lightly for a long time, the burden is small. A bad point: Because it is a single-eye type but the space between the left and right lenses is not flat, it looks distorted when looking at the side.
This review is about item#39279965.
When you wear safety glasses on site you need
5
From Japan
On 2016-06-04 11:12:33
It is harder to scratch the lens surface much more than the glasses I used before. it's the best.
This review is about item#39279965.

Related Products