Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggles, Hard Hat, YG-6000YCP

Lens Thickness (mm)
2.4
Material (lens)
Pedroid - AF Lens
Material (frame)
Elastomer, PP
Functions
can be used as a mask, replaceable lens,
Frame Color
Black silver
Lens Color
Clear
Weight (g)
114
Compatible
(HELMET): FIRE FIGHTING TYPE (AMERICAN TYPE), MP TYPE
Specification
Abrasion resistance, anti-fogging, impact resistance, ultraviolet absorption
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-6000YCP 39279983 57.99 SGD
In stock
ADD TO CART

Related Products